54167 - 4/0 1/4BLT 1H STND Comp Lug

Color-Keyed

  • $5.63 (Each)
  • $5.63 (Each)

  • $56.35 (Per 10)

  • $563.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54167
Manufacturer
Color-Keyed
Manufacturer's Part Number
54167
Description
4/0 1/4BLT 1H STND Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541679 / 5414363143642 / 00786210541679
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$56.35 (Per 10)
Standard Packaging
$563.49 (Per 100)
Resources
Images
 
 
54167 - Small Image
 
54167 - Large Image
360 Images
 
 
54167 - 360 Image
Attachments
 
 
54167 - Specification Sheet
Other Links
 
 
54167 - Other
 
54167 - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Purple
Descriptions
Description
4/0 1/4BLT 1H STND COMP LUG
Product Type
4/0 Cu STD. BRL. 1 Hole.25 In Bolt
extra long description
ABB 54167 4/0 CU STD. BRL. 1 HOLE.2
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple
Additional Information
Stud Size
1/4 in
Cable Size
4/0 AWG
Number of Holes
1
Manufacturer Information
Manufacturers Part Number
54167
Brand
COLOR-KEYED
GTIN
00786210541679
UPC
786210541679
Taxonomies, Classifications, and Categories
Type
Standard Barrel
Packaging
Weight per each
0.09
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54167.
Jump To:

Cross Referenced

These items are similar to 54167 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV28LTC14FX Burndy 00781810022023
SS25114 KLAUKE n/a
54167 Thomas & Betts 00786210541679
58161 Thomas & Betts 00786210581613
YA28L2-BOX Burndy n/a
CRA-4/0-14 ILSCO n/a
CSWS-4/0-14 ILSCO 00783669639575
94074 Morris 00601986940740
LCAS4/0-14-X Panduit 00074983225095
BLU-4/0S19 Penn-Union 00785037231374

* All prices subject to change.