54151V12 - 4 Oct Box 1/2KO V BRKT

Steel City

  • $5.58 (Each)
  • $5.58 (Each)

  • $139.47 (Per 25)

  • $557.87 (Per 100)
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
54151V12
Manufacturer
Steel City
Manufacturer's Part Number
54151 V 1/2
Description
4 Oct Box 1/2KO V BRKT
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 63.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
785991171556 / 00785991171556
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$139.47 (Per 25)
Resources
Images
 
 
54151V12 - Small Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
 
54151V12 - Large Image
360 Images
 
 
54151V12 - 360 Image
Attachments
 
 
54151V12 - Specification Sheet
Other Links
 
 
54151V12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Description
4 OCT BOX 1/2KO V BRKT
Product Type
Octagonal Box
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 63.5 lb/100
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, V Bracket, For use with Conduit
Short Description
4" Octagonl Box, Silver, W/1/2 KO, V Bracket
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 54151 V 1/2 4IN OCT BX,STL,15.8
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 V 1/2
sub brand
Steel City(R)
GTIN
00785991171556
UPC
785991171556
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
63.5 lb/100
Weight per each
0.635
Carton
25
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54151V12.
Jump To:

Similar Items

Similar items are close alternatives to 54151V12, though they may not be 100% alike.

Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1...
  • Our Part #: TP282
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP282
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($308.50) ·
TP282 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54151V12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40VB12 Appleton Electric n/a
4OVB1/2 Appleton Electric 00687855754809
TP282 Eaton Crouse-Hinds 00786189102826
4RB-50-FB Welded Orbit Industries n/a
40VB12 O-Z Gedney n/a
161 Raco 00050169001615
4OWB12 Thomas & Betts 00781720055289
54151V12 Thomas & Betts 00785991171556
3-O-B-1/2 Thomas & Betts 00781720001026

* All prices subject to change.

Begin Live Chat