54150 - 1AWG GRN 1H Cop Lug

Color-Keyed

  • $5.21 (Each)
  • $5.21 (Each)

  • $104.23 (Per 20)

  • $521.16 (Per 100)
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
54150
Manufacturer
Color-Keyed
Manufacturer's Part Number
54150
Description
1AWG GRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541501 / 5414363110484 / 00786210541501
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$104.23 (Per 20)
Resources
Images
 
 
54150 - Small Image
 
54150 - Large Image
 
54150 - Large Image
 
54150 - Large Image
 
54150 - Large Image
 
54150 - Large Image
360 Images
 
 
54150 - 360 Image
Attachments
 
 
54150 - Specification Sheet
Other Links
 
 
54150 - Other
 
54150 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Description
1AWG GRN 1H COP LUG
Product Type
NO1 Cu STD BRL. 1 Hole.5 Inch Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
extra long description
ABB 54150 No1 CU STD BRL. 1 HOLE.5
Additional Information
Number of Holes
1
Cable Size
1 AWG
Stud Size
1/2 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54150
GTIN
00786210541501
UPC
786210541501
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.035
Carton
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54150.
Jump To:

Cross Referenced

These items are similar to 54150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30029 3M Electrical Products n/a
YA1CL6BOX Burndy 00781810551455
YA1CL6 Burndy 00781810500583
YAV1CLTC12FX Burndy 00781810022931
YA1CN Burndy 00781810059777
YAL1CT12 Burndy 00781810416877
HCS1112 Burndy n/a
CPL112 ESP n/a
GL148 Greaves n/a
VHCS112 Hubbell Power Systems n/a
CCL112 ILSCO n/a
CSWS112 ILSCO n/a
CCL-1-12 ILSCO 00783669031447
CSWS-1-12 ILSCO 00783669634457
LC112 MIDLAND ROSS n/a
55145 NAED n/a
LCAF2-12-E Panduit 00074983557486
LCA1 Panduit n/a
LCA112E Panduit n/a
LCAS112E Panduit n/a
LCAS1-12-E Panduit 00074983225361
LCA1-12-E Panduit 00074983900220
BLU 1S4 Penn-Union 00785037230339
BLU1S4 PU n/a
54150 Thomas & Betts 00786210541501
CTL112 Thomas & Betts n/a
HL148 Thomas & Betts n/a
CTL1-12 Thomas & Betts 00783786131129

* All prices subject to change.

Begin Live Chat