54136 - 6AWG Blue 1H Cop Lug

Color-Keyed

  • $2.69 (Each)
  • $2.69 (Each)

  • $134.26 (Per 50)

  • $268.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54136
Manufacturer
Color-Keyed
Manufacturer's Part Number
54136
Description
6AWG Blue 1H Cop Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541365 / 5414363110453 / 00786210541365
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$134.26 (Per 50)
Resources
Images
 
 
54136 - Small Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
 
54136 - Large Image
360 Images
 
 
54136 - 360 Image
Attachments
 
 
54136 - Specification Sheet
Other Links
 
 
54136 - Other
 
54136 - Other
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Color
Blue
Dimensions and Weight
Overall Length
1.41 in
Descriptions
Long Description
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.41 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Description
6AWG BLUE 1H COP LUG
extra long description
ABB 54136 No6 CU STD BRL 1 HOLE 3/8
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Number of Holes
1
Stud Size
3/8 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54136
GTIN
00786210541365
UPC
786210541365
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54136.
Jump To:

Similar Items

Similar items are close alternatives to 54136, though they may not be 100% alike.

1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE6 Awg-3/8" Bolt Short Barre...
  • Our Part #: GL638
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL638
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($296.60)
GL638 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.97

Each

QTY:
Each
Add
The LCA6-38-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA638L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA638L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($64.77)
LCA638L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54136 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
328144 Amprobe n/a
YA6CL4 Burndy n/a
YAL6CT38 Burndy 00781810417591
VHCS638 Hubbell Power Systems n/a
BL638 NSi Industries n/a
LCA6-38-L Panduit 00074983900084
LCA638 Panduit n/a
LCAS638 Panduit n/a
BLU 6S8 Penn-Union 00785037231923
54136 Thomas & Betts 00786210541365
CTL6-38 Thomas & Betts 00783786131105
HL638 Thomas & Betts n/a
S989219 Thomas & Betts n/a
GL638 Greaves 00784491320037
GL638 NSi Industries 00662381036247
CCL-6-38 ILSCO 78366903116
LCAS6-38-L Panduit 00074983225248
256-30695-282 Thomas & Betts 00786210642857
54136BE Thomas & Betts 78620987386
TBC54136 Thomas & Betts n/a

* All prices subject to change.