54132 - #8 1H Comp Lug

Color-Keyed

  • $2.00 (Each)
  • $2.00 (Each)

  • $100.01 (Per 50)

  • $200.02 (Per 100)
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
54132
Manufacturer
Color-Keyed
Manufacturer's Part Number
54132
Description
#8 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541327 / 5414363110446 / 00786210541327
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$100.01 (Per 50)
Resources
Images
 
 
54132 - Small Image
 
54132 - Large Image
 
54132 - Large Image
 
54132 - Large Image
 
54132 - Large Image
 
54132 - Large Image
360 Images
 
 
54132 - 360 Image
Attachments
 
 
54132 - Specification Sheet
Other Links
 
 
54132 - Other
 
54132 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
#8 1H COMP LUG
Product Type
NO8 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 54132 No8 CU STD BRL 1 HOLE 3/8
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
8 AWG
Manufacturer Information
Manufacturers Part Number
54132
Brand
COLOR-KEYED
GTIN
00786210541327
UPC
786210541327
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54132.
Jump To:

Similar Items

Similar items are close alternatives to 54132, though they may not be 100% alike.

The LCA8-38-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA838L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA8-38-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($58.71) ·
LCA838L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54132 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33463 Amprobe n/a
YA8CL3 Burndy n/a
YAL8CT38 Burndy 00781810417652
CCL83/8 ILSCO n/a
LCA838X Panduit n/a
BLU 8S17 Penn-Union 00785037232081
54132 Thomas & Betts 00786210541327
HL838 Thomas & Betts n/a
CCL-8-38 ILSCO 78366903106
LCAS8-38-L Panduit 00074983225200
54132BE Thomas & Betts 78620993867
TBCO54132 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat