54131 - 8AWG Red 1H Cop Lug

Color-Keyed

  • $1.61 (Each)
  • $1.61 (Each)

  • $80.71 (Per 50)

  • $161.42 (Per 100)
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
54131
Manufacturer
Color-Keyed
Manufacturer's Part Number
54131
Description
8AWG Red 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541310 / 5414363143437 / 00786210541310
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.61 (Each)
Carton
$80.71 (Per 50)
Resources
360 Images
 
 
54131 - 360 Image
Images
 
 
54131 - Small Image
 
54131 - Large Image
 
54131 - Large Image
 
54131 - Large Image
Other Links
 
 
54131 - Other
 
54131 - Other
Attachments
 
 
54131 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
8AWG RED 1H COP LUG
Product Type
NO8 STD. BRL. 1 Hole 5/16INCH Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #8 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
extra long description
ABB 54131 No8 STD. BRL. 1 HOLE 5/16
Additional Information
Cable Size
8 AWG
Number of Holes
1
Stud Size
5/16 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54131
GTIN
00786210541310
UPC
786210541310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54131.
Jump To:

Cross Referenced

These items are similar to 54131 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30012 3M Electrical Products n/a
YA8CL2 Burndy n/a
YA8CL2-BOX Burndy 00781810525685
YA8CL245 Burndy n/a
CC831 Ideal Industries n/a
LCA8-56-L Panduit 00074983900879
LCA856 Panduit n/a
LCA856L Panduit n/a
LCAS856 Panduit n/a
BLU 8S16 Penn-Union 00785037232067
54131 Thomas & Betts 00786210541310
CTL8-516 Thomas & Betts 00783786131686
HL8516 Thomas & Betts n/a
S989127 Thomas & Betts n/a
3A8CL2 Burndy n/a
YA8CL2BOX Burndy 78181052568
CCL-8-516 ILSCO 00783669031041
LCAS8-56-L Panduit 00074983225194

* All prices subject to change.

Begin Live Chat