54120 - 600MCM GRN 1H Cop Lug

Color-Keyed

  • $30.82 (Each)
  • $30.82 (Each)

  • $184.94 (Per 6)

  • $3,082.33 (Per 100)
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
54120
Manufacturer
Color-Keyed
Manufacturer's Part Number
54120
Description
600MCM GRN 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541204 / 5414363110415 / 00786210541204
Weight per unit
0.495 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.82 (Each)
Carton
$184.94 (Per 6)
Resources
360 Images
 
 
54120 - 360 Image
Images
 
 
54120 - Small Image
 
54120 - Large Image
 
54120 - Large Image
 
54120 - Large Image
Other Links
 
 
54120 - Other
 
54120 - Other
Attachments
 
 
54120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
600 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
600MCM GRN 1H COP LUG
extra long description
ABB 54120 600 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 600 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 94, Die Color Code Green
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
600 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54120
GTIN
00786210541204
UPC
786210541204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.495
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54120.
Jump To:

Cross Referenced

These items are similar to 54120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT300C16 BICC n/a
BT300C18 BICC n/a
YA36-L Burndy 00781810521601
DPLS601 DOSSERT n/a
VHCS60058 Hubbell Power Systems 00096359338789
CSWS-600-58 ILSCO 00783669646412
GL60058 NSi Industries 00662381036292
LCA600-58-6 Panduit 00074983900701
BLU 060S Penn-Union 00785037234122
54120 Thomas & Betts 00786210541204
58171 Thomas & Betts 00786210581712
58171TB Thomas & Betts n/a
CTL600-58 Thomas & Betts 00783786131167
HL60058 Thomas & Betts n/a
GL60058 Greaves n/a
CRA600 ILSCO n/a
HCS13658 Burndy n/a
88-560 Ideal Industries n/a
CRA-600 ILSCO n/a
BLU060S Penn-Union 78503723412
605558 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat