54116 - 400MCM Blue 1H Comp Lug

Color-Keyed

  • $15.40 (Each)
  • $15.40 (Each)

  • $92.39 (Per 6)

  • $923.94 (Per 60)

  • $1,539.90 (Per 100)
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
54116
Manufacturer
Color-Keyed
Manufacturer's Part Number
54116
Description
400MCM Blue 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541167 / 5414363143369 / 00786210541167
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.40 (Each)
Carton
$92.39 (Per 6)
Standard Packaging
$923.94 (Per 60)
Resources
Images
 
 
54116 - Small Image
 
54116 - Large Image
 
54116 - Large Image
 
54116 - Large Image
360 Images
 
 
54116 - 360 Image
Attachments
 
 
54116 - Specification Sheet
Other Links
 
 
54116 - Other
 
54116 - Other
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
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
400MCM BLUE 1H COMP LUG
Product Type
400 Cu STD. BRL. 1 Hole.5 In Bolt
extra long description
ABB 54116 400 CU STD. BRL. 1 HOLE.5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Blue, Die Code 76
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
400 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54116
GTIN
00786210541167
UPC
786210541167
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.25
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54116.
Jump To:

Similar Items

Similar items are close alternatives to 54116, though they may not be 100% alike.

The LCA400-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA400126
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA400-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($49.45) · 12 ($98.90) ·
LCA400126 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54116 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-400-12 Anderson n/a
VHCS40012 Anderson n/a
YA32-L1 Burndy 00781810505700
HCS13212 Burndy n/a
YA32L1 Burndy 78181050570
GL 40048 Greaves n/a
GL-40048 Greaves 00784491320341
YA32-L1 Hubbell Wiring Device-Kellems n/a
CRA-400 ILSCO n/a
CSWS-400-12 ILSCO 00783669644135
94090 Morris 00601986940900
GL40048 NSi Industries 00662381036179
LCA400-12-6 Panduit 00074983900596
BLU-040-S4 Penn-Union 00785037233736
BLU040S4 Penn-Union 78503723373
326005 TE Connectivity n/a
326005-2 TE Connectivity n/a
405512 TE Connectivity n/a
54116 Thomas & Betts 00786210541167
CTL400-12 Thomas & Betts 00783786131938
HL400-48 Thomas & Betts n/a
54116PF Thomas & Betts 00786209884480

* All prices subject to change.

Begin Live Chat