54101 - #14 to #10 Cu STD. Bar. 1/4 Bolt

Color-Keyed

  • $8.38 (Each)
  • $8.38 (Each)

  • $419.04 (Per 50)

  • $838.08 (Per 100)

  • $4,190.40 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
54101
Manufacturer
Color-Keyed
Manufacturer's Part Number
54101
Description
#14 to #10 Cu STD. Bar. 1/4 Bolt
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size #14-10 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210953991 / 5415022247428 / 00786210953991
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$419.04 (Per 50)
Standard Packaging
$4,190.40 (Per 500)
Resources
Images
 
 
54101 - Small Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
360 Images
 
 
54101 - 360 Image
Attachments
 
 
54101 - Specification Sheet
Other Links
 
 
54101 - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Descriptions
Description
#14 TO #10 CU STD. BAR. 1/4 BOLT
Product Type
NO14 to NO10 Cu STD. Bar. 1/4 Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size #14-10 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
extra long description
ABB 54101 No14 TO No10 CU STD. BAR.
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
14-10 AWG
Manufacturer Information
Manufacturers Part Number
54101
Brand
COLOR-KEYED
GTIN
00786210953991
UPC
786210953991
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.