5353 - 3/4" 90D Ins LT Conn

T&B Ind Fitting

  • $30.07 (Each)
  • $30.07 (Each)

  • $300.75 (Per 10)

  • $1,503.73 (Per 50)

  • $3,007.46 (Per 100)

In-Stock: 0 available locally (South Austin, TX) (change location)
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
5353
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5353
Description
3/4" 90D Ins LT Conn
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 36.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053530 / 5414363075783 / 00786210053530
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.07 (Each)
Carton
$300.75 (Per 10)
Standard Packaging
$1,503.73 (Per 50)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
539
Resources
Images
 
 
5353 - Small Image
 
5353 - Large Image
 
5353 - Large Image
 
5353 - Large Image
 
5353 - Large Image
 
5353 - Large Image
360 Images
 
 
5353 - 360 Image
Attachments
 
 
5353 - Specification Sheet
Other Links
 
 
5353 - Other
 
5353 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Description
3/4" 90D INS LT CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Length, Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 36.5 lb/100
Features
3/4 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron, 3/4 in, 90°, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5353 3/4IN INSUL 90 DEGREE LIQT
Additional Information
Standards Met
UL E23018 Listed;CSA Certified
package quantity
10 CT;50 PK
Made in USA
yes
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5353
GTIN
00786210053530
UPC
786210053530
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
36.5 lb/100
Weight per each
0.365
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5353.
Jump To:

Cross Referenced

These items are similar to 5353 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI975 AFC Cable Systems 00077680147141
STB9075 Appleton Electric 00781381681650
LT9075A Arlington 00018997329714
471SLTI Bridgeport Fittings 00781747044716
LTB5090 Eaton Crouse-Hinds 00784564910509
LTQB7590 Eaton Crouse-Hinds 00662277005463
LTBK7590 Eaton Crouse-Hinds 00784564000170
H07591 Hubbell Wiring Device-Kellems 00783585035437
K07591 Killark 00783936991238
4Q975T O-Z Gedney 00783126618709
4Q975TG O-Z Gedney 00783126620429
3543 Raco 00050169035436
H07591 Raco n/a
LTMI90075 Raco n/a
LML-22 Remke 00785411302928
5353 Thomas & Betts 00786210053530
LT-992 Thomas & Betts 00785991426243
492S Topaz 00751338148109

* All prices subject to change.

Begin Live Chat