5334 - 1" Ins LT Conn

T&B Ind Fitting

  • $24.90 (Each)
  • $24.90 (Each)

  • $248.96 (Per 10)

  • $1,244.80 (Per 50)

  • $2,489.59 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5334
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5334-TB
Description
1" Ins LT Conn
1 Inch Straight Steel Insulated Liquidtight Connector
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053349 / 5414363075653 / 00786210053349
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.90 (Each)
Carton
$248.96 (Per 10)
Standard Packaging
$1,244.80 (Per 50)
Resources
Images
 
 
5334 - Small Image
 
5334 - Large Image
 
5334 - Large Image
 
5334 - Large Image
 
5334 - Large Image
360 Images
 
 
5334 - 360 Image
Attachments
 
 
5334 - Specification Sheet
Brochures
 
 
5334 - Brochure
Other Links
 
 
5334 - Other
 
5334 - Other
 
5334 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" INS LT CONN
Product Type
1 In Insul. Liq.Tight Conn Straigh
extra long description
ABB 5334-TB 1 IN INSUL. LIQ.TIGHT C
Long Description
1 Inch straight steel insulated liquidtight connector
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5334-TB
GTIN
00786210053349
UPC
786210053349
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
You must have an account to view stock levels

* All prices subject to change.