5333 - 3/4" STR Steel Ins LT Conn

T&B Ind Fitting

  • $17.55 (Each)
  • $17.55 (Each)

  • $438.82 (Per 25)

  • $877.63 (Per 50)

  • $1,755.26 (Per 100)
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
5333
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5333
Description
3/4" STR Steel Ins LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, 1.63 In Length, 1.74 In Diameter, Insulated, 3/4 In NPT Thread Size, Straight Connection, 1 Outlet, 23.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053332 / 5414363075646 / 00786210053332
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.55 (Each)
Carton
$438.82 (Per 25)
Standard Packaging
$877.63 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
1,257
Resources
360 Images
 
 
5333 - 360 Image
Images
 
 
5333 - Small Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
 
5333 - Large Image
Other Links
 
 
5333 - Other
 
5333 - Other
Attachments
 
 
5333 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5333.
Jump To:

Cross Referenced

These items are similar to 5333 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI75 AFC Cable Systems 00077680146793
STB75 Appleton Electric 00781381681001
LT75A Arlington 00018997327512
431SLTI Bridgeport Fittings 00781747044310
LTQB75 Eaton Crouse-Hinds 00662277000208
LTB75 Eaton Crouse-Hinds 00784564310750
LTBK75 Eaton Crouse-Hinds 00784564000156
H0751 Hubbell Wiring Device-Kellems 00783585035130
K0751 Killark 00783936991153
MSTR-75-B Madison Electric 00784297547287
4Q75T O-Z Gedney 00783126617351
4Q75TG O-Z Gedney n/a
3513RAC Raco 00050169035139
H0751 Raco n/a
LTMI075 Raco n/a
LMM-22 Remke 00785411302126
5333 Thomas & Betts 00786210053332
LT-702 Thomas & Betts 00785991426151
5333 Thomas & Betts Conduit n/a
472S Topaz 00751338144507

* All prices subject to change.

Begin Live Chat