52CADJ2 - 2 Gang Ajustable Mud Ring

Steel City

  • $18.42 (Each)
  • $18.42 (Each)

  • $368.35 (Per 20)

  • $1,841.77 (Per 100)
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
52CADJ2
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ2
Description
2 Gang Ajustable Mud Ring
Two Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991048605 / 00785991048605
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.42 (Each)
Carton
$368.35 (Per 20)
Resources
Images
 
 
52CADJ2 - Small Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
360 Images
 
 
52CADJ2 - 360 Image
Attachments
 
 
52CADJ2 - Specification Sheet
Brochures
 
 
52CADJ2 - Brochure
Other Links
 
 
52CADJ2 - Other
 
52CADJ2 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width
Descriptions
Description
2 GANG AJUSTABLE MUD RING
Product Type
2 Gang Ajustable Mud Ring
Long Description
Two Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes
Special Features
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility
extra long description
ABB 52CADJ2 2 GANG AJUSTABLE MUD RI
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ2
GTIN
00785991048605
UPC
785991048605
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable Covers
Packaging
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Application
Outside firewalls in hotel, casino and residential high-rise structures, ceramic tile walls and any other application in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52CADJ2.
Jump To:

Similar Items

Similar items are close alternatives to 52CADJ2, though they may not be 100% alike.

Conduit Body, Steel, 50 LB/Ea
  • Our Part #: AMR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AMR2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($458.09) ·
AMR2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat