52C52114 - 4SQ, 2G, 1-1/4" Rise Tile CVR

Steel City

  • $14.01 (Each)
  • $14.01 (Each)

  • $140.14 (Per 10)

  • $1,401.42 (Per 100)
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
52C52114
Manufacturer
Steel City
Manufacturer's Part Number
52 C 52 1 1/4
Description
4SQ, 2G, 1-1/4" Rise Tile CVR
Two Gang Square-Cut Tile Wall Cover, 15.5 Cubic Inches, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991140507 / 00785991140507
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Carton
$140.14 (Per 10)
Resources
Images
 
 
52C52114 - Small Image
 
52C52114 - Large Image
 
52C52114 - Large Image
 
52C52114 - Large Image
 
52C52114 - Large Image
360 Images
 
 
52C52114 - 360 Image
Attachments
 
 
52C52114 - Specification Sheet
Other Links
 
 
52C52114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
4SQ Tile CVR 2G 15.5CU 1-1/4 RSD
Description
4SQ, 2G, 1-1/4" RISE TILE CVR
extra long description
ABB 52 C 52 1 1/4 4SQ TILE CVR 2G 1
Long Description
Two Gang Square-Cut Tile Wall Cover, 15.5 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 52 1 1/4
GTIN
00785991140507
UPC
785991140507
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.385
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 52C52114.
Jump To:

Cross Referenced

These items are similar to 52C52114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-125 Appleton Electric 00687855768707
TP538 Eaton Crouse-Hinds 00786189105384
52C21SQ Garvin Industries 00785592115904
11274 Mulberry 00095327112741
42125 Orbit Industries 00835243000162
8469-B O-Z Gedney 00687855627738
781 Raco 00050169907818
408-D Thomas & Betts n/a
52C52114 Thomas & Betts 00785991140507
408D Thomas & Betts n/a
52-C-14 Thomas & Betts 00785991138801
52-C-2-1 Thomas & Betts 00785991139150
52-C-52-1 1/4 Thomas & Betts Conduit n/a
Z533 Unity Manufacturing 00091617105387

* All prices subject to change.

Begin Live Chat