5266 - 1-1/2" LT Sealing Ring

T&B Ind Fitting

  • $12.80 (Each)
  • $12.80 (Each)

  • $64.01 (Per 5)

  • $320.04 (Per 25)

  • $1,280.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5266
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5266
Description
1-1/2" LT Sealing Ring
Liquidtight Sealing Gasket, 1-1/2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052663 / 5414363075554 / 00786210052663
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.80 (Each)
Carton
$64.01 (Per 5)
Standard Packaging
$320.04 (Per 25)
Resources
Images
 
 
5266 - Small Image
 
5266 - Large Image
360 Images
 
 
5266 - 360 Image
Attachments
 
 
5266 - Specification Sheet
Other Links
 
 
5266 - Other
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
15/64 in
Descriptions
Product Type
Ring Sealing 1 1/2 Rubber W/ST
Description
1-1/2" LT SEALING RING
extra long description
ABB 5266 RING SEALING 1 1/2 RUBBER
Long Description
Liquidtight Sealing Gasket, 1-1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
2-7/16 in
Manufacturer Information
Manufacturers Part Number
5266
Brand
T&B Ind Fitting
GTIN
00786210052663
UPC
786210052663
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.03
Carton
5
Package
25
You must have an account to view stock levels
These alternate items can be purchased instead of 5266.
Jump To:

Cross Referenced

These items are similar to 5266 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG150 Appleton Electric 00781381684200
SR150 Bridgeport Fittings 00781747404947
SG5 Eaton Crouse-Hinds 00784564220059
KOR5 Killark n/a
4QG150 O-Z Gedney n/a
20509005 Raco n/a
2456 Raco 00050169024560
5266 Thomas & Betts 00786210052663

* All prices subject to change.