5265 - 1-1/4" LT Sealing Ring

T&B Ind Fitting

  • $10.63 (Each)
  • $10.63 (Each)

  • $53.16 (Per 5)

  • $1,063.18 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5265
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5265
Description
1-1/4" LT Sealing Ring
Liquidtight Sealing Gasket, 1-1/4 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052656 / 5414363075547 / 00786210052656
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Carton
$53.16 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5265 - Small Image
 
5265 - Large Image
360 Images
 
 
5265 - 360 Image
Attachments
 
 
5265 - Specification Sheet
Other Links
 
 
5265 - Other
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
7/32 in
Descriptions
extra long description
ABB 5265 RING,SEALING-1-1/4 RUBBER
Description
1-1/4" LT SEALING RING
Product Type
Ring, Sealing-1-1/4 Rubber W/ST
Long Description
Liquidtight Sealing Gasket, 1-1/4 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
2-5/32 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5265
GTIN
00786210052656
UPC
786210052656
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.025
Carton
5
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 5265.
Jump To:

Cross Referenced

These items are similar to 5265 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG125 Appleton Electric 00781381684156
SR125 Bridgeport Fittings 00781747404930
SG4 Eaton Crouse-Hinds 00784564220042
KOR4 Killark n/a
4QG125 O-Z Gedney n/a
20509004 Raco n/a
2455 Raco 00050169024553
5265 Thomas & Betts 00786210052656

* All prices subject to change.