5263 - 3/4" LT Sealing Gasket

T&B Ind Fitting

  • $5.06 (Each)
  • $5.06 (Each)

  • $126.49 (Per 25)

  • $252.98 (Per 50)

  • $505.97 (Per 100)
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
5263
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5263
Description
3/4" LT Sealing Gasket
Liquidtight Sealing Gasket, 3/4 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052632 / 5414363075523 / 00786210052632
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$126.49 (Per 25)
Standard Packaging
$252.98 (Per 50)
Resources
Images
 
 
5263 - Small Image
 
5263 - Large Image
 
5263 - Large Image
 
5263 - Large Image
360 Images
 
 
5263 - 360 Image
Attachments
 
 
5263 - Specification Sheet
Other Links
 
 
5263 - Other
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
316 Stainless Steel
Dimensions and Weight
Thickness
3/16 in
Descriptions
Description
3/4" LT SEALING GASKET
Product Type
Ring, Sealing -3/4 Rubber W/STL
extra long description
ABB 5263 RING,SEALING -3/4 RUBBER W
Long Description
Liquidtight Sealing Gasket, 3/4 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
1-1/2 in
Manufacturer Information
Manufacturers Part Number
5263
Brand
T&B Ind Fitting
GTIN
00786210052632
UPC
786210052632
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.016
Carton
25
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5263.
Jump To:

Cross Referenced

These items are similar to 5263 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG75 Appleton Electric 00781381684057
SR075 Bridgeport Fittings 00781747404916
SG2 Eaton Crouse-Hinds 00784564220028
KOR2 Killark n/a
4QG75 O-Z Gedney n/a
20509002 Raco n/a
2453 Raco 00050169024539
5263 Thomas & Betts 00786210052632

* All prices subject to change.

Begin Live Chat