5248 - 2-1/2" 45D LT Conn

T&B Ind Fitting

  • $619.58 (Each)
  • $619.58 (Each)

  • $61,958.19 (Per 100)
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
5248
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5248
Description
2-1/2" 45D LT Conn
Liquidtight Conduit Fitting, 45 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052489 / 5415022258936 / 00786210052489
Weight per unit
6.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.58 (Each)
Carton
$619.58 (Each)
Resources
Images
 
 
5248 - Small Image
 
5248 - Large Image
Attachments
 
 
5248 - Specification Sheet
Other Links
 
 
5248 - Other
 
5248 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2-1/2 Inch
Descriptions
Product Type
2 1/2 In Noninsul 45DEG Liqtight CN
Description
2-1/2" 45D LT CONN
extra long description
ABB 5248 2 1/2 IN NONINSUL 45DEG LI
Long Description
Liquidtight Conduit Fitting, 45 Degree 2-1/2 Inch, Non-Insulated Malleable Iron
Manufacturer Information
Manufacturers Part Number
5248
Brand
T&B Ind Fitting
GTIN
00786210052489
UPC
786210052489
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Packaging
Weight per each
6.205
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5248.
Jump To:

Cross Referenced

These items are similar to 5248 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45250 Appleton Electric 00781381680400
LT25045 Eaton Crouse-Hinds 00784564452504
4Q-4250 O-Z Gedney 00783126619850
5248 Thomas & Betts 00786210052489
5248 Thomas & Betts Conduit n/a
456SLT Bridgeport Fittings n/a

* All prices subject to change.

Begin Live Chat