5242GR - 1/2" 45D LT Non-Ins Ground Conn Irn

T&B Ind Fitting

  • $39.47 (Each)
  • $39.47 (Each)

  • $986.78 (Per 25)

  • $1,973.56 (Per 50)

  • $3,947.12 (Per 100)
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
5242GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5242GR
Description
1/2" 45D LT Non-Ins Ground Conn Irn
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899886 / 00786210899886
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.47 (Each)
Carton
$986.78 (Per 25)
Standard Packaging
$1,973.56 (Per 50)
Resources
Images
 
 
5242GR - Small Image
 
5242GR - Large Image
Attachments
 
 
5242GR - Specification Sheet
Other Links
 
 
5242GR - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Long Description
1/2 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Product Type
1/2IN 45D LT Noninsul GRND Conn Irn
extra long description
ABB 5242GR 1/2IN 45D LT NONINSUL GR
Description
1/2" 45D LT NON-INS GROUND CONN IRN
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5242GR
GTIN
00786210899886
UPC
786210899886
Taxonomies, Classifications, and Categories
Type
Grounding Connectors-45 degree
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.355
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5242GR.
Jump To:

Cross Referenced

These items are similar to 5242GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4550L Appleton Electric 00781381403238
STB-4550L Appleton Electric 00781381403641
LT5045G Eaton Crouse-Hinds 00784564260215
LTB5045G Eaton Crouse-Hinds 00784564264213
4Q-450L O-Z Gedney 00783126618334
4Q-450LT O-Z Gedney 00783126618341
3562-3 Raco 00050169356234
5242GR Thomas & Betts 00786210899886
5342GR Thomas & Betts 00786210900032

* All prices subject to change.

Begin Live Chat