4GC - 4G Raised CVR 18.3cuin

Steel City

  • $38.90 (Each)
  • $38.90 (Each)

  • $194.50 (Per 5)

  • $3,889.90 (Per 100)
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
4GC
Manufacturer
Steel City
Manufacturer's Part Number
4 GC
Description
4G Raised CVR 18.3cuin
Box Cover, Steel, Pre-Galvanized, Rectangular, 10-5/8 In Length, 4-11/16 In Width, 4 Outlets, 4 Gang, Screw Mount, 0.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991130355 / 00785991130355
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.90 (Each)
Carton
$194.50 (Per 5)
Resources
Images
 
 
4GC - Small Image
 
4GC - Large Image
 
4GC - Large Image
 
4GC - Large Image
 
4GC - Large Image
360 Images
 
 
4GC - 360 Image
Attachments
 
 
4GC - Specification Sheet
Other Links
 
 
4GC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Number of Gangs
4
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
10-5/8 in
Width
4-11/16 in
Size
10-5/8 Inches Length x 4-11/16 Inches Width
Descriptions
Description
4G RAISED CVR 18.3CUIN
Product Type
Box Cover
Long Description
Box Cover, Steel, Pre-Galvanized, Rectangular, 10-5/8 in Length, 4-11/16 in Width, 4 Outlets, 4 gang, Screw Mount, 0.5 lb/EA
Features
Four Gang Box Cover, 13.5 Cubic Inches, 10-5/8 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box.
Short Description
Box Cover, Steel, Pre-Galvanized, 4 Gang
extra long description
ABB 4 GC STL CVR, 4 GANG, 13.5CU-IN
Special Features
Holes between gangs are spaced on 1-3/16 inch centers
Additional Information
for use with
Plaster
Number of Outlets
4
Mounting Type
Screw Mount
Standards Met
UL E2969
package quantity
5 CT
Made in USA
yes
Knockouts
0
number of outlet
4
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
4 GC
sub brand
Steel City
GTIN
00785991130355
UPC
785991130355
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.5 lb/EA
Weight per each
0.5
Carton
5
Uses, Certifications, and Standards
standard
UL E2969
Application
The cover will fit the next smaller size box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4GC.
Jump To:

Similar Items

Similar items are close alternatives to 4GC, though they may not be 100% alike.

Raised Box Cover, Steel, 10-5/8 In Width, 4 Gang, Box Mount, 0.77 LB/Ea
  • Our Part #: TP655
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP655
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($198.51) ·
TP655 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 4GC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4GC-75 Appleton Electric n/a
4GC75 Appleton Electric n/a
4GC75N Appleton Electric 00687855001705
TP655 Eaton Crouse-Hinds 00786189106558
GBDC-344 Garvin Industries 00785592109477
SR-4 Orbit Industries 00835243000766
4GC75 O-Z Gedney n/a
823 Raco 00050169008232
804 Thomas & Betts n/a
4GC Thomas & Betts 00785991130355
4-GC Thomas & Betts Conduit n/a
Z644 Unity Manufacturing 00091617107541

* All prices subject to change.

Begin Live Chat