3734TB - 1-1/4" 45D LT Conn

T&B Ind Fitting

  • $456.99 (Each)
  • $456.99 (Each)

  • $2,284.95 (Per 5)

  • $11,424.73 (Per 25)

  • $45,698.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
3734TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
3734TB
Description
1-1/4" 45D LT Conn
1-1/4 Inch 45 Degree Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210037349 / 5414363101994 / 00786210037349
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$456.99 (Each)
Carton
$2,284.95 (Per 5)
Standard Packaging
$11,424.73 (Per 25)
Resources
Images
 
 
3734TB - Small Image
 
3734TB - Large Image
Attachments
 
 
3734TB - Specification Sheet
Other Links
 
 
3734TB - Other
Features
Material
Malleable Iron
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Description
1-1/4" 45D LT CONN
Product Type
1-1/4IN 45D LT Conn Typea Cond Irn
extra long description
ABB 3734-TB 1-1/4IN 45D LT CONN TYP
Long Description
1-1/4 Inch 45 Degree Iron Type A Liquidtight Connector With Insulated Throat and Iron Retainer
Manufacturer Information
Manufacturers Part Number
3734TB
Brand
T&B Ind Fitting
GTIN
00786210037349
UPC
786210037349
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Connectors-45 Degree
Packaging
Weight per each
1.15
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Provides a Positive Seal Against Water, Oil And Dust
standard
UL E23018
You must have an account to view stock levels

* All prices subject to change.