2CCB - 2G RT Blank Cover

Red Dot

  • $6.10 (Each)
  • $6.10 (Each)

  • $60.96 (Per 10)

  • $304.78 (Per 50)

  • $609.56 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
2CCB
Manufacturer
Red Dot
Manufacturer's Part Number
2CCB
Description
2G RT Blank Cover
Weatherproof Receptacle Cover, 2 Gang, 114 MM (L) X 114 MM (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350458 / 5414363936145 / 00042269350458
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$60.96 (Per 10)
Standard Packaging
$304.78 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2CCB - Small Image
 
2CCB - Large Image
 
2CCB - Large Image
 
2CCB - Large Image
Specifications Sheets
 
 
2CCB - Specification Sheet
360 Images
 
 
2CCB - 360 Image
Attachments
 
 
2CCB - Specification Sheet
Other Links
 
 
2CCB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Descriptions
Description
2G RT BLANK COVER
Product Type
Weatherproof Receptacle Cover
Long Description
Weatherproof Receptacle Cover, 2 Gang, 114 mm (L) x 114 mm (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 lb
Features
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Short Description
Weatherproof Receptacle Cover, 2 Gangs, Steel, Silver
Special Features
Two Gang Weatherproof Receptacle Cover
extra long description
ABB 2CCB TWO GANG BLANK CVR
Additional Information
dimensions
114 mm (L) x 114 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
10 CT;50 PK
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Manufacturers Part Number
2CCB
GTIN
00042269350458
UPC
042269350458
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.1300 lb
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688 / UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 2CCB.
Jump To:

Cross Referenced

These items are similar to 2CCB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WCB24 Appleton Electric 00687855030453
RW51320 Bryant Electric 00883778119484
TP7296 Eaton Crouse-Hinds 00786189072969
TP7228 Eaton Wiring Devices 00786189072280
37210 Morris 00601986372107
37260 Morris 00601986372602
30458 Mulberry 00095327304580
30283 Mulberry 00095327302838
2BC Orbit Industries 00835243005792
CA82G Legrand Pass & Seymour 00785007264562
WPB2G Legrand Pass & Seymour 00785007269888
WPB2 Legrand Pass & Seymour 00785007116304
51750 Raco 00050169517505
5148-5 Raco 00050169514856
5132-0 Raco 00050169513200
5148-0 Raco 00050169514801
BC200S Raco 00092326110044
CR2 RAB Lighting 00019813930725
4261-1 Teddico-BWF 00087115042613
FC-261V Teddico-BWF 00087115240118
2CCB Thomas & Betts 00042269350458
S440E Thomas & Betts 00042269654655
SP411G Thomas & Betts n/a
WR281-C Thomas & Betts n/a
SP411-G Thomas & Betts n/a
2CFSB Thomas & Betts 00042269445208
WC2B Topaz 00751338819023

* All prices subject to change.

Begin Live Chat