2932NM - 3/4" NM LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $18.46 (Each)
  • $18.46 (Each)

  • $1,845.65 (Per 100)
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
2932NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2932NM
Description
3/4" NM LT Cord Conn (.500-.750)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 2-3/16 In Length, 1-13/32 In Diameter, Straight Connection, 3/4 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797458 / 5414363101819 / 00786210797458
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Carton
$1,845.65 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
951
Resources
360 Images
 
 
2932NM - 360 Image
Other Links
 
 
2932NM - Other
 
2932NM - Other
Images
 
 
2932NM - Small Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
Attachments
 
 
2932NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2932NM.
Jump To:

Similar Items

Similar items are close alternatives to 2932NM, though they may not be 100% alike.

Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, ...
  • MFR Part #: 2674
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($188.96) ·
2674 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$18.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2932NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NCG21 Appleton Electric n/a
NCGB2233 Eaton Crouse-Hinds 00782274275895
NCGB2234 Eaton Crouse-Hinds 00782274275918
ZS209CR Killark 00783936989709
ZS210CR Killark 00783936989716
NCG-21 O-Z Gedney 00687855210824
4703-2 Raco 00050169470329
HJ1044BPK25 Raco 00783585213347
HJ1044GPK25 Raco 00783585213330
SHC-1036-CR Raco 00783585208084
SHC1036CR Raco n/a
SHC2036CR Raco 00783585451701
2674 Thomas & Betts 00786210026749
2932NM Thomas & Betts 00786210797458
LTF34 Topaz 00751338301504
NCG7575 Eaton Crouse-Hinds 00784564002457
NCG21 O-Z Gedney n/a
RLTF34 Topaz 00751338301603

* All prices subject to change.

Begin Live Chat