2932 - 3/4" LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $20.37 (Each)
  • $20.37 (Each)

  • $203.72 (Per 10)

  • $2,037.16 (Per 100)
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
2932
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2932
Description
3/4" LT Cord Conn (.500-.750)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029320 / 5414363101802 / 00786210029320
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.37 (Each)
Carton
$203.72 (Per 10)
Standard Packaging
$2,037.16 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
489
Resources
Other Links
 
 
2932 - Other
Images
 
 
2932 - Small Image
 
2932 - Large Image
 
2932 - Large Image
Attachments
 
 
2932 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2932.
Jump To:

Similar Items

Similar items are close alternatives to 2932, though they may not be 100% alike.

Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 1/2...
  • MFR Part #: CG-5075S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CG5075S - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cord Grip Connector, Yellow, Electrogalvanized Steel (Body/Nut);Natural/Neoprene...
  • MFR Part #: CG75 750
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.84) ·
CG75750 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$17.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2932 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2932 Thomas & Betts 00786210029320
771-42 Bridgeport Fittings 00781747771421
77142 Bridgeport Fittings 78174777142
CG75-450 Eaton Crouse-Hinds 00784564000989
CG75450 Eaton Crouse-Hinds 78456400098
SR-755 O-Z Gedney 00783126507553
SR755 O-Z Gedney 78312650755
3703-2 Raco 00050169370322
37032 Raco 05016937032

* All prices subject to change.

Begin Live Chat