2921 - 1/2" LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $17.62 (Each)
  • $17.62 (Each)

  • $440.56 (Per 25)

  • $1,762.24 (Per 100)
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
2921
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2921
Description
1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029214 / 5414363101727 / 00786210029214
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.62 (Each)
Carton
$440.56 (Per 25)
Standard Packaging
$1,762.24 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
441
Resources
Other Links
 
 
2921 - Other
Images
 
 
2921 - Small Image
 
2921 - Large Image
 
2921 - Large Image
Attachments
 
 
2921 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat