18RA6FLE - 22-18 Fork Terminal

Sta-Kon

  • $52.28 (Per 100)
  • $0.52 (Each)

  • $52.28 (Per 100)

  • $522.80 (Per 1,000)

  • $5,228.00 (Per 10,000)

In-Stock: 8,700 available locally (Nacogdoches, TX) ( change location)
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
18RA6FLE
Manufacturer
Sta-Kon
Manufacturer's Part Number
18RA-6FL
Description
22-18 Fork Terminal
Fork Terminal, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 0.97 In Overall Length, 0.150 In Insulation Length, 0.003 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210806587 / 5414363138587 / 00786210806587
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.52 (Each)
Carton
$522.80 (Per 1,000)
Standard Packaging
$5,228.00 (Per 10,000)
Stock Availability
Nacogdoches
8,700 (Check another store)
All Stores
83,699
Resources
Images
 
 
18RA6FLE - Small Image
 
18RA6FLE - Large Image
Other Links
 
 
18RA6FLE - Other
Attachments
 
 
18RA6FLE - Specification Sheet
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
Copper
Terminal Type
Fork Terminal
Voltage Rating
600 V ac
Wire Size
22-16 AWG
Material, Color, and Finish
Color
Red
Conductor Material
Copper
Insulation Color
Red
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
0.97 in
Descriptions
Description
22-18 FORK TERMINAL
Extra Long Description
ABB 18RA-6FL INS VINYL LKG FORK TER
Features
Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated.
Long Description
Fork Terminal, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 0.97 in Overall Length, 0.150 in Insulation Length, 0.003 lb
Product Type
Fork Terminal
Short Description
#22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Additional Information
Insulated/Non-Insulated
Insulated
Insulation Length
0.150 in
Made In USA
yes
Maximum Conductor Size
#18 AWG
Minimum Conductor Size
#22 AWG
Package Quantity
1000 CT;10000 PK
Standards Met
UL E9809;CSA
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
18RA-6FL
Sub Brand
Sta-Kon
GTIN
00786210806587
UPC
786210806587
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.003 lb
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 83,699

Location search:
These alternate items can be purchased instead of 18RA6FLE.
Jump To:

Similar Items

Similar items are close alternatives to 18RA6FLE, though they may not be 100% alike.

Cross Referenced

These items are similar to 18RA6FLE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV18-8FLX 3M Electrical Products 51128588475
MV186FLX 3M Electrical Products 00051128588468
MV188FLX 3M Electrical Products 00051128588475
TP166LF Burndy 00781810713501
TP168LF Burndy 00781810713556
83-7011 Ideal Industries 00783250489992
19099-0009 Molex n/a
11702 Morris 00601986117029
S22-6V-L NSi Industries 00662381063014
S22-6V-L-BULK NSi Industries n/a
PV18-6LF-CY Panduit 74983694600
PN18-8LF-C Panduit 74983803323
PN188LFC Panduit 00074983803323
PV18-6LF-C Panduit n/a
LS4A-6 Penn-Union 785037909907
18RA-8FL Thomas & Betts 786210806600
18RA6FL Thomas & Betts 00786210806587
18RA8FL Thomas & Betts 00786210806600
RA2217 Thomas & Betts 00786210817866
18RA-6FL Thomas & Betts 786210806587

* All prices subject to change.

Begin Live Chat