14RB6F - 18-14AWG #6 BLT Vnyl Insltd Fork TRML

Sta-Kon

  • $1.14 (Each)
  • $1.14 (Each)

  • $114.00 (Per 100)

  • $570.00 (Per 500)
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
14RB6F
Manufacturer
Sta-Kon
Manufacturer's Part Number
14RB-6F
Description
18-14AWG #6 BLT Vnyl Insltd Fork TRML
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800622 / 5414363138020 / 00786210800622
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.14 (Each)
Carton
$114.00 (Per 100)
Standard Packaging
$570.00 (Per 500)
Resources
Images
 
 
14RB6F - Small Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
 
14RB6F - Large Image
360 Images
 
 
14RB6F - 360 Image
Other Links
 
 
14RB6F - Other
Attachments
 
 
14RB6F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Vinyl-Insulated Fork Terminal, Length .97 Inches, Width .31 Inches, Maximum Insulation .170, Bolt Hole #6, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Description
18-14AWG #6 BLT VNYL INSLTD FORK TRML
extra long description
ABB 14RB-6F INS VINYL FORK TERM 18-
Product Type
Ins Vinyl Fork Term 18-14 NO6 Blue
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
14RB-6F
GTIN
00786210800622
UPC
786210800622
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14RB6F.
Jump To:

Cross Referenced

These items are similar to 14RB6F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C-06-401 3M Electrical Products n/a
FV14-6L 3M Electrical Products n/a
TP146F Burndy 00781810712481
10-113 Gardner Bender 00032076101138
T-2015-SP GC-Waldom Electronics n/a
T-2123-SP GC-Waldom Electronics n/a
T-2349-SP GC-Waldom Electronics n/a
S 14-6V Greaves 00784491164358
S146V Greaves 78449116435
83-7151 Ideal Industries 00783250490158
44511-B10 ILSCO 00783669443240
19144-0018 Molex n/a
10132 Morris 00601986101325
1132 Morris 00601986011327
S166V NSi Industries 00662381062055
S166VS NSi Industries 00662381062253
S16-6V-BULK NSi Industries 00662381680778
S16-6V-P NSi Industries 00662381200204
PV146FC Panduit 00074983804061
PV14-CFX-C Panduit n/a
BS4B-6 Penn-Union 00785037907200
S4B-6 Penn-Union 00785037915755
65-2544C Philmore n/a
65-2544 Philmore n/a
ST-1A-BG SELECTOR SWITCH 00661191126018
ST-1A SELECTOR SWITCH n/a
14RB6F Thomas & Betts 00786210800622
V146F Thomas & Betts n/a
14RB-6FX Thomas & Betts 00786210800639
RB647 Thomas & Betts 00786210818320
RB647-200 Thomas & Betts 00786210818337
WCTR-164-6-D Thomas & Betts n/a
14RB6FX Thomas & Betts 78621080063

* All prices subject to change.

Begin Live Chat