141AL - 1/2" Al Locknut

T&B Ind Fitting

  • $1.83 (Each)
  • $1.83 (Each)

  • $182.94 (Per 100)

  • $1,829.40 (Per 1,000)
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
141AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
141AL
Description
1/2" Al Locknut
1/2 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210801186 / 5414363137610 / 00786210801186
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$182.94 (Per 100)
Standard Packaging
$1,829.40 (Per 1,000)
Resources
Images
 
 
141AL - Small Image
 
141AL - Large Image
360 Images
 
 
141AL - 360 Image
Attachments
 
 
141AL - Specification Sheet
Other Links
 
 
141AL - Other
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
ABB 141AL 1/2 INCH AL LOCKNUT
Product Type
1/2 Inch Al Locknut
Description
1/2" AL LOCKNUT
Long Description
1/2 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Special Features
Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
Additional Information
Thread Size
1/2 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
141AL
GTIN
00786210801186
UPC
786210801186
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 141AL.
Jump To:

Cross Referenced

These items are similar to 141AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BL50A Appleton Electric 00781381704540
11 Eaton Crouse-Hinds 00784564100115
150A O-Z Gedney 00783126580211
141AL Thomas & Betts 00786210801186
1-50A Appleton Electric n/a
L-100-D APPOZGCOMM 00687855400102
401 Arlington 00018997004017
101-DC Bridgeport Fittings 00781747091017
101-S Bridgeport Fittings 00781747201010
11X Eaton Crouse-Hinds 00784564110008
13450 Eaton Crouse-Hinds n/a
13480 Eaton Crouse-Hinds n/a
LN50 Madison Electric 00784297334511
LSN-50UL Madison Electric n/a
11 Midwest Electric Products n/a
11X Midwest Electric Products n/a
1-50S O-Z Gedney 00783126580204
1002 Raco 00050169010020
706 Sepco n/a
141 Thomas & Betts 00786210001418
LN-101-SC Thomas & Betts n/a
LN-201 Thomas & Betts 00785991424409
241 Topaz 00751338120402
281 Topaz 00751338123007
281UL Topaz 00751338863927

* All prices subject to change.

Begin Live Chat