1280AL - 1-1/2" 1H Al Pipe Strap

T&B Ind Fitting

  • $15.84 (Each)
  • $15.84 (Each)

  • $395.98 (Per 25)

  • $791.97 (Per 50)

  • $1,583.94 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1280AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1280AL
Description
1-1/2" 1H Al Pipe Strap
1-1/2 Inch Pipe Strap, Aluminum, For Use With Rigid/Imc Conduit
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210801902 / 5414363137290 / 00786210801902
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.84 (Each)
Carton
$395.98 (Per 25)
Standard Packaging
$791.97 (Per 50)
Resources
Images
 
 
1280AL - Small Image
 
1280AL - Large Image
Attachments
 
 
1280AL - Specification Sheet
Other Links
 
 
1280AL - Other
Features
Material
Aluminum
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Product Type
1-1/2IN Pipestrap Imc Alum
Description
1-1/2" 1H AL PIPE STRAP
Long Description
1-1/2 Inch Pipe Strap, Aluminum, for Use with Rigid/IMC Conduit
Special Features
Designed to Fit Each Size of Conduit Snugly
extra long description
ABB 1280AL 1-1/2IN PIPESTRAP IMC AL
Manufacturer Information
Manufacturers Part Number
1280AL
Brand
T&B Ind Fitting
GTIN
00786210801902
UPC
786210801902
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.115
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
standard
CSA / CSA
You must have an account to view stock levels

* All prices subject to change.