12009750 - 1-1/4" Blue Ent 750' Reel

Carlon

  • $3074.25 (Per 750 Feet)
  • $4.10 (Per Foot)

  • $409.90 (Per 100 Feet)

  • $3,074.25 (Per 750 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
12009750
Manufacturer
Carlon
Manufacturer's Part Number
12009-750
Description
1-1/4" Blue Ent 750' Reel
Ent Flexible Raceway, 1-1/4 In Trade Size, 1.66 In Outside Diameter, 1.402 In Inside, Non-Metallic Material, Blue, 750 FT Length, 0.28 LB/100
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481002802 / 00034481002802
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
750 Feet
Unit
$4.10 (Per Foot)
Carton
$3,074.25 (Per 750 Feet)
Resources
Images
 
 
12009750 - Small Image
 
12009750 - Large Image
 
12009750 - Large Image
Attachments
 
 
12009750 - Specification Sheet
Other Links
 
 
12009750 - Other
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
9000
Descriptions
Description
1-1/4" BLUE ENT 750' REEL
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 1-1/4 in Trade Size, 1.66 in Outside Diameter, 1.402 in Inside, Non-Metallic Material, Blue, 750 ft Length, 0.28 lb/100
Features
ENT Flexible Raceway, Size 1-1/4 Inch, Nominal Inner Diameter 1.402 Inch, Nominal Outer Diameter 1.66 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet.
Short Description
ENT Flexible Raceway, 1-1/4 in x 750 ft, Non-Metallic, 750 PK
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12009-750 1-1/4 INCH BLUE ENT 7
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
750 PK
Made in USA
yes
Inside Diameter
1.402
outside diameter
1.66
Manufacturer Information
Brand
Carlon
sub brand
Carlon
Manufacturers Part Number
12009-750
GTIN
00034481002802
UPC
034481002802
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1-1/4 INCH
Availability
minimum qty
750
Packaging
Weight
0.28 lb/100
Weight per foot
0.28
Carton
750
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
You must have an account to view stock levels
These alternate items can be purchased instead of 12009750.
Jump To:

Similar Items

Similar items are close alternatives to 12009750, though they may not be 100% alike.

1-1/4" Blue Ent 750' Reel
  • Our Part #: ENT114750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A51BCN1
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.10)
ENT114750 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.10

Per Foot

QTY:
Feet
Add

* All prices subject to change.