12007UPC - 3/4" X 10' NM Flex Raceway

Carlon

  • $17.42 (Per 10 Feet)
  • $1.74 (Per Foot)

  • $17.42 (Per 10 Feet)

  • $174.23 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
12007UPC
Manufacturer
Carlon
Manufacturer's Part Number
12007-UPC
Description
3/4" X 10' NM Flex Raceway
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 10 FT Length, 12.75 LB/100
Slang Terms

Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy.
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481024828 / 00034481024828
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.74 (Per Foot)
Carton
$17.42 (Per 10 Feet)
Resources
Images
 
 
12007UPC - Small Image
 
12007UPC - Large Image
 
12007UPC - Large Image
Attachments
 
 
12007UPC - Specification Sheet
Other Links
 
 
12007UPC - Other
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
120
Descriptions
Description
3/4" X 10' NM FLEX RACEWAY
Short Description
ENT Flexible Raceway, 3/4 in x 10 ft, Non-Metallic
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 10 ft Length, 12.75 lb/100
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 10 Feet.
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12007-UPC 3/4 INCH BLUE ENT 10
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
10 PK (Inner);100 PK (Outer)
Made in USA
yes
Inside Diameter
0.76
outside diameter
1.05
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007-UPC
sub brand
Carlon
GTIN
00034481024828
UPC
034481024828
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
12.75 lb/100
Weight per foot
0.128
Carton
10
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
You must have an account to view stock levels
These alternate items can be purchased instead of 12007UPC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 12007UPC.

3/4" X 10' NM Flex Raceway
  • Our Part #: ENT34100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.74)
ENT34100 - Condumex Incorporated

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.74

Each

QTY:
Each
Add
3/4" X 10' NM Flex Raceway
  • Our Part #: ENT34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.74)
ENT34 - Condumex Incorporated

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.74

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 12007UPC, though they may not be 100% alike.

3/4 In. X 10 FT. Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
  • Our Part #: A51AG11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A51AG11
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.47)
A51AG11 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.47

Per 10 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to 12007UPC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51AG11 Cantex 00088700510210
12007-UPC Thomas & Betts 00034481024828

* All prices subject to change.