12005200 - 1/2" Blue Ent 200' Coil

Carlon

  • $366.08 (Per 200 Feet)
  • $1.83 (Per Foot)

  • $183.04 (Per 100 Feet)

  • $366.08 (Per 200 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12005200
Manufacturer
Carlon
Manufacturer's Part Number
12005-200
Description
1/2" Blue Ent 200' Coil
Ent Flexible Raceway, 1/2 In Trade Size, 0.84 In Outside Diameter, 0.56 In Inside, Non-Metallic Material, 200 FT Length, 9.75 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231677 / 00034481231677
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
200 Feet
Unit
$1.83 (Per Foot)
Carton
$366.08 (Per 200 Feet)
Resources
Images
 
 
12005200 - Small Image
 
12005200 - Large Image
 
12005200 - Large Image
Attachments
 
 
12005200 - Specification Sheet
Other Links
 
 
12005200 - Other
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
Non-Metallic
Material, Color, and Finish
Color
Handle: Yellow;Blue
Dimensions and Weight
Length
2400
Descriptions
Product Type
ENT Flexible Raceway
Description
1/2" BLUE ENT 200' COIL
Long Description
ENT Flexible Raceway, 1/2 in Trade Size, 0.84 in Outside Diameter, 0.56 in Inside, Non-Metallic Material, 200 ft Length, 9.75 lb/100
Features
ENT Flexible Raceway, Size 1/2 Inch, Nominal Inner Diameter 0.56 Inches, Nominal Outer Diameter 0.84 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 200 Feet.
Short Description
ENT Flexible Raceway, 1/2 in x 200 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
extra long description
ABB 12005-200 1/2 INCH BLUE ENT 200
Additional Information
package quantity
200 PK
Made in USA
yes
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
Inside Diameter
0.56
outside diameter
0.84
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12005-200
sub brand
Carlon
GTIN
00034481231677
UPC
034481231677
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1/2 in
Availability
minimum qty
200
Packaging
Weight
9.75 lb/100
Weight per foot
0.098
Carton
200
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12005200.
Jump To:

Similar Items

Similar items are close alternatives to 12005200, though they may not be 100% alike.

1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
  • Our Part #: A51AEB1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A51AEB1
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 Feet ($183.48) ·
A51AEB1 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$183.48

Per 200 Feet

QTY:
Feet
Add
1/2"X200' Ent Ul Kwikon
  • Our Part #: 012031
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENT12
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 200 ($93.86) ·
012031 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12005200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A51AEB1 Cantex 00088700568204
12005-200 Thomas & Betts 00034481231677

* All prices subject to change.

Begin Live Chat