10RC14F - 12-10AWG, 1/4BLT Ylw Insltd FRK TRML

Sta-Kon

  • $92.05 (Per 50)
  • $1.84 (Each)

  • $92.05 (Per 50)

  • $184.10 (Per 100)
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
10RC14F
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-14F
Description
12-10AWG, 1/4BLT Ylw Insltd FRK TRML
Vinyl-Insulated Fork Terminal, Length 1.15 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800479 / 5414363935773 / 00786210800479
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.84 (Each)
Carton
$92.05 (Per 50)
Resources
Images
 
 
10RC14F - Small Image
 
10RC14F - Large Image
 
10RC14F - Large Image
 
10RC14F - Large Image
360 Images
 
 
10RC14F - 360 Image
Attachments
 
 
10RC14F - Specification Sheet
Other Links
 
 
10RC14F - Other
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
600 V
Material
Copper
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Ins Vinyl Fork Term NO12-10 1/4 Yel
Description
12-10AWG,1/4BLT YLW INSLTD FRK TRML
extra long description
ABB 10RC-14F INS VINYL FORK TERM No
Long Description
Vinyl-Insulated Fork Terminal, Length 1.15 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
These fork terminals have extra-long PVC insulation sleeve for protection and stress relief at wires flex point. Brazed seam barrel is serrated for high pull-out value. Insulation is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-14F
GTIN
00786210800479
UPC
786210800479
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10RC14F.
Jump To:

Similar Items

Similar items are close alternatives to 10RC14F, though they may not be 100% alike.

Fork Terminal, Vinyl Insulated, Funnel Entry, 12- 10 Awg, 1/4 Stud Size, Standar...
  • Our Part #: PV1014FL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV10-14F-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($65.54) · 500 ($655.40) ·
PV1014FL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.31

Each

QTY:
Each
Add
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue ...
  • Our Part #: S1214V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S12-14V
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 Packages ($54.24) ·
S1214V - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54.24

Per 50 Packages

QTY:
Packages
Add
Cross Referenced

These items are similar to 10RC14F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
83-7231 Ideal Industries 00783250490257
1166 Morris 00601986011662
S12-14V-P NSi Industries 00662381200242
S12-14V-S NSi Industries 00662381062321
PV10-14F-C Panduit n/a
65-2567 Philmore n/a
10RC-14F Thomas & Betts 00786210800479
S12-14V NSi Industries 00662381062123
PV1014F Panduit n/a
BS4C-14 Penn-Union 00785037907330
10RC-14FX Thomas & Betts 00786210800486
S10-14V Greaves 00784491164815
PV10-14F-L Panduit 00074983804160

* All prices subject to change.

Begin Live Chat