VAP0R1B065UNVD85 - *Delisted* 8' Led 65W Vaportight 50K Dim

Sylvania

  • $595.52 (Each)
  • $595.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
VAP0R1B065UNVD85
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/065UNVD850/96EC/GR/603
Description
*Delisted* 8' Led 65W Vaportight 50K Dim
OBS60356 Vapor Tight 1B, 65 Watts, 5000K, 120 277V, 0 10V Dimmable, 8 Foot, Etched Lens, Type V Distribution, Gray Painted Finish
Slang Terms

Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135603563 / 4058118107087 / 00046135603563
Weight per unit
10.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$595.52 (Each)
Resources
Images
 
 
VAP0R1B065UNVD85 - Small Image
 
VAP0R1B065UNVD85 - Large Image
Attachments
 
 
VAP0R1B065UNVD85 - Specification Sheet
Tech Bulletins
 
 
VAP0R1B065UNVD85 - Tech Bulletin
Other Links
 
 
VAP0R1B065UNVD85 - Other
 
VAP0R1B065UNVD85 - Other
 
VAP0R1B065UNVD85 - Other
Features
Wattage
65.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Descriptions
Product Type
VAPOR1B065UNVD85096ECGR 1/CS 1/Sku
extra long description
SYL VAPOR1B/065UNVD850/96EC/GR/6035
Long Description
OBS60356 Vapor Tight 1B, 65 watts, 5000K, 120 277V, 0 10V dimmable, 8 foot, etched lens, type V distribution, gray painted finish
Description
*DELISTED* 8' LED 65W VAPORTIGHT 50K DIM
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
8,500
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
VAPOR1B/065UNVD850/96EC/GR/603
Brand
SYLVANIA
GTIN
00046135603563
UPC
046135603563
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
10.99
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of VAP0R1B065UNVD85.
Jump To:

Similar Items

Similar items are close alternatives to VAP0R1B065UNVD85, though they may not be 100% alike.

Vapor Tight 3A, Selectable Wattage 70/80/90, 120 347V, 0 10V Dimming, 80 Cri, Se...
  • Our Part #: 65701
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VAPOR3A/S090UNHD8SC7/96/GR/657
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($273.22)
65701 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$273.22

Each

QTY:
Each
Add

* All prices subject to change.