VAP0R1B040UNVD84 - *Delisted* VAPOR1B/040unvd84048ecgr

Sylvania

  • $150.00 (Each)
  • $150.00 (Each)

  • $600.00 (Per 4)

In-Stock: 0 available locally (Colorado Springs, CO) (change location)
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
VAP0R1B040UNVD84
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/040UNVD840/48EC/GR/743
Description
*Delisted* VAPOR1B/040unvd84048ecgr
OBS74376 Vapor Tight 1B, 4 Feet, 40 Watts, 4000K, IP65, 120 277V, 0 10V Dimmable, Etched Lens, Canopy Distribution, Gray Polycarbonate Finish
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135743764 / 4058118107155 / 00046135743764
Weight per unit
6.1275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.00 (Each)
Standard Packaging
$600.00 (Per 4)
Stock Availability
Colorado Springs
0 (Find nearest stock)
Denver
0
All Stores
2
Resources
Images
 
 
VAP0R1B040UNVD84 - Small Image
 
VAP0R1B040UNVD84 - Large Image
 
VAP0R1B040UNVD84 - Large Image
Tech Bulletins
 
 
VAP0R1B040UNVD84 - Tech Bulletin
Other Links
 
 
VAP0R1B040UNVD84 - Other
 
VAP0R1B040UNVD84 - Other
 
VAP0R1B040UNVD84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
SMD
Voltage Rating
120 V
Material
Polycarbonate (PC)
Wattage
40.00
Material, Color, and Finish
Housing Material
Polycarbonate
Color Rendering Index
>80
housing color
Gray
color rendering index (cri)
>80
color temperature
4000
Dimensions and Weight
Length
48.5 in
Width
4 in
Height
3.3 in
Descriptions
Product Type
LED Vaportite Lite
Short Description
LED Vaportite Lite, Polycarbonate, 120 V
Special Features
Dimmable
Description
*DELISTED* VAPOR1B/040UNVD84048ECGR
extra long description
SYL HD8SC7/48/GR-VAPOR1B/040UNVD840
Long Description
OBS74376 Vapor Tight 1B, 4 feet, 40 watts, 4000K, IP65, 120 277V, 0 10V dimmable, etched lens,canopy distribution, gray polycarbonate finish
Additional Information
Brightness (Lumens)
5300 lm
Housing Finish
Gray
Maximum Operating Temperature
+40 °C;+104 °F
Mounting Type
Surface Mount;Pendant Mount;Suspended Mount
Minimum Operating Temperature
-40 °F
Standards Met
cULus Listed;FCC Certified;RoHS Compliant;DLC Listed
package quantity
4 PK;1 CT
dimmable
Yes
Voltage
120.00 - 277.00 V
average life
120000
lumens
5,300
accessories
Chain mount bracket
housing
Polycarbonate (PC)
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
VAPOR1B/040UNVD840/48EC/GR/743
GTIN
00046135743764
UPC
046135743764
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight
6.1275 lb
Weight per each
6.1275
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VAP0R1B040UNVD84.
Jump To:

Similar Items

Similar items are close alternatives to VAP0R1B040UNVD84, though they may not be 100% alike.

44W Led Vapor Tight, 4FT Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V...
  • Our Part #: KTVTLED444A840VD
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-VTLED44-4A-840-VDIM-P
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 4 ($555.12) ·
KTVTLED444A840VD - Keystone Technologies

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$138.78

Each

QTY:
Each
Add
OBS040UNVD840/48EC/GR Vapor Tight 1A, 50 Watts, 120 277V, 0 10V Dimmable, 80+ Cr...
  • Our Part #: VAP0R1A050UNVD84
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VAPOR1A/050UNVD840/48EC/GR/742
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
VAP0R1A050UNVD84 - Sylvania-Ledvance

Colorado Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat