M1000UBT37 - 1000W BT37 Metal Halide Reduced Glass Clear Mogul

Sylvania

  • $37.20 (Each)
  • $37.20 (Each)

  • $223.20 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
M1000UBT37
Manufacturer
Sylvania
Manufacturer's Part Number
M1000/U/BT37/64469
Description
1000W BT37 Metal Halide Reduced Glass Clear Mogul
Metalarc 1000W BT37 E39 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
046135644696 / 00046135644696
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Standard Packaging
$223.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
127
Resources
Images
 
 
M1000UBT37 - Small Image
 
M1000UBT37 - Large Image
 
M1000UBT37 - Large Image
Attachments
 
 
M1000UBT37 - Specification Sheet
Tech Bulletins
 
 
M1000UBT37 - Tech Bulletin
Other Links
 
 
M1000UBT37 - Other
 
M1000UBT37 - Other
 
M1000UBT37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Voltage Rating
263
Shape
BT37
Lamp Type
M1000/U/BT37
Material, Color, and Finish
Color Rendering Index
65
Finish
Clear
Base Type
E39 Mogul
color temperature
3800
color rendering index (cri)
65
Dimensions and Weight
Diameter
4.606 in;117 mm
Height
11.5 in;292 mm
Size
11.5
Descriptions
Product Type
Metal Halide Lamp
Description
1000W BT37 METAL HALIDE REDUCED GLASS CLEAR MOGUL
extra long description
SYL M1000UBT37/64469 M1000UBT37 6/C
Short Description
Metal Halide Lamp, 3800K, 1000W, Clear, E39 Mogul
Additional Information
Light Center Length 7 Inch;Mean Lumens 86300 (Horizontal);88000 (Vertical)
Long Description
METALARC 1000W BT37 E39 Mogul Base
Additional Information
Brightness (Lumens)
110000 lm (Vertical);107800 lm (Horizontal)
average life
9000 h (Horizontal);12000 h (Vertical)
ANSI Ballast Code
M47/E
start type
Probe
package quantity
6 CA
lumens
110000
Base
E39 Mogul
Manufacturer Information
Manufacturers Part Number
M1000/U/BT37/64469
Brand
SYLVANIA
sub brand
Compact Metalarc(R)
GTIN
00046135644696
UPC
046135644696
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
High Intensity Discharge (HID)
Packaging
Weight per each
0.94
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting
standard
M47/E
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of M1000UBT37.
Jump To:

Similar Items

Similar items are close alternatives to M1000UBT37, though they may not be 100% alike.

1000W Metal Halide BT37
  • Our Part #: MH1000UBT37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.42) ·
MH1000UBT37 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$108.42

Each

QTY:
Each
Add
Metal Halide Lamp, 65, 3700 K, 105000 LM (Horizontal);115000 LM (Vertical) Brigh...
  • Our Part #: MVR1000UBT37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR1000/U/BT37
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($436.86) ·
MVR1000UBT37 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M1000UBT37 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
18205 GE Lighting 00043168182058
64469 Osram Sylvania 00046135644696

* All prices subject to change.

Begin Live Chat