LU100MED - 100W B17 High Pressure Sodium Clear Medium Base

Sylvania

  • $47.87 (Each)
  • $47.87 (Each)

  • $957.40 (Per 20)

In-Stock: 53 available at other locations ( find a store with stock)
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
LU100MED
Manufacturer
Sylvania
Manufacturer's Part Number
LU100/MED/67506
Description
100W B17 High Pressure Sodium Clear Medium Base
100W Lumalux High Pressure Sodium Hid Lamp, E26 Based, E17 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675065 / 00046135675065
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.87 (Each)
Standard Packaging
$957.40 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
53
Resources
Images
 
 
LU100MED - Small Image
 
LU100MED - Large Image
 
LU100MED - Large Image
Other Links
 
 
LU100MED - Other
 
LU100MED - Other
 
LU100MED - Other
Attachments
 
 
LU100MED - Specification Sheet
Tech Bulletins
 
 
LU100MED - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
55 V
Material
Glass
Wattage
100
Shape
E17
Material, Color, and Finish
Color Rendering Index
22
Base Type
E26 Medium
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.126 in;54 mm
Length
5.43 in
Size
5.43
Descriptions
Product Type
High Pressure Sodium Lamp
Description
100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm (Horizontal);8000 lm (Vertical), 100W, 55V, E26 Medium
Additional Information
E17 Shape
extra long description
SYL LU100/MED/67506 LU100MED 20/CS
Long Description
100W LUMALUX high pressure sodium HID lamp, E26 based, E17 bulb, universal burn, clear, 2100K
Additional Information
Brightness (Lumens)
9500 lm (Horizontal);8000 lm (Vertical)
average life
24000+ h
ANSI Ballast Code
S54
package quantity
20 CA
lumens
9500
Base
E26 Medium
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU100/MED/67506
GTIN
00046135675065
UPC
046135675065
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting
standard
S54
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store
Springdale
14 View Store
These alternate items can be purchased instead of LU100MED.
Jump To:

Similar Items

Similar items are close alternatives to LU100MED, though they may not be 100% alike.

High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V...
  • Our Part #: LU100MED
  • Nacogdoches Availability: 1
  • Total Availability: In Stock
  • MFR Part #: LU100/MED/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($318.90) ·
LU100MED - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat