LED9BR30DIMH0840 - 9W Led BR30 40K Dim 800LM

Sylvania

  • $5.09 (Each)
  • $5.09 (Each)

  • $30.54 (Per 6)

In-Stock: 178 available at other locations ( find a store with stock)
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
LED9BR30DIMH0840
Manufacturer
Sylvania
Manufacturer's Part Number
LED9BR30DIMHO840G6RP/41112
Description
9W Led BR30 40K Dim 800LM
Led BR30, 9W, Dimmable, 80CRI, 800 Lumen, 4000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411120 / 00046135411120
Weight per unit
0.7478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Standard Packaging
$30.54 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
178
Resources
Other Links
 
 
LED9BR30DIMH0840 - Other
 
LED9BR30DIMH0840 - Other
 
LED9BR30DIMH0840 - Other
Images
 
 
LED9BR30DIMH0840 - Small Image
 
Small Image - Small Image
 
LED9BR30DIMH0840 - Large Image
Attachments
 
 
LED9BR30DIMH0840 - Specification Sheet
Tech Bulletins
 
 
LED9BR30DIMH0840 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED BR30
Shape
BR30
Voltage Rating
120.00
Wattage
9.00
Material, Color, and Finish
Color Rendering Index (Cri)
80
Style
BR30-Shape
Dimensions and Weight
Size
3.74
Descriptions
Description
9W LED BR30 40K DIM 800LM
Extra Long Description
LDV LED9BR30DIMHO840G6RP/41112 LED9
Long Description
LED BR30, 9W, Dimmable, 80CRI, 800 Lumen, 4000K, 25000 life
Product Type
LED9BR30DIMHO840G6RP 6/CS 1/Sku
Additional Information
Average Life
25000
Base
E26 Medium
Lumens
800
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED9BR30DIMHO840G6RP/41112
GTIN
00046135411120
UPC
046135411120
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.7478
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 178

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
70 View Store
These alternate items can be purchased instead of LED9BR30DIMH0840.
Jump To:

Similar Items

Similar items are close alternatives to LED9BR30DIMH0840, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat