LED4B10CBENTDIM8 - Led4b10cbentdim822ving2b4

Sylvania

  • $4.20 (Each)
  • $4.20 (Each)

  • $67.20 (Per 16)

Available from manufacturer.
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
LED4B10CBENTDIM8
Manufacturer
Sylvania
Manufacturer's Part Number
LED4B10CBENTDIM822VING2B4/4006
Description
Led4b10cbentdim822ving2b4
Led B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, Amber Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135400605 / 00046135400605
Weight per unit
0.0735 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Carton
$67.20 (Per 16)
Standard Packaging
$4.20 (Each)
Stock Availability
Marshall
0
Longview
0
All Stores
0
Resources
Attachments
 
 
LED4B10CBENTDIM8 - Specification Sheet
Other Links
 
 
LED4B10CBENTDIM8 - Other
 
LED4B10CBENTDIM8 - Other
 
LED4B10CBENTDIM8 - Other
Images
 
 
LED4B10CBENTDIM8 - Small Image
 
LED4B10CBENTDIM8 - Large Image
Tech Bulletins
 
 
LED4B10CBENTDIM8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED B10
Shape
B10
Voltage Rating
120.00
Wattage
4.00
Material, Color, and Finish
Color Rendering Index (Cri)
80
Style
B-shape
Dimensions and Weight
Size
1.38
Descriptions
Description
LED4B10CBENTDIM822VING2B4
Extra Long Description
LDV LED4B10CBENTDIM822VING2B4/40060
Long Description
LED B10, 4W, Dimmable, 80CRI, 360 Lumen, 2175K, 15000 Life, Candelabra Base, AMBER Finish
Product Type
LED4B10CBENTDIM822VING2B4 16/CS 4/Sku
Additional Information
Average Life
15000
Base
Candelabra
Lumens
360
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED4B10CBENTDIM822VING2B4/4006
GTIN
00046135400605
UPC
046135400605
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.0735
Carton
16
Package
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Longview Area