LED26PAR38H0D850 - 26W Led PAR38 50K Dim 2400LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
LED26PAR38H0D850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED26PAR38HODIM850FL40WRP/7947
Description
26W Led PAR38 50K Dim 2400LM
OBS79479 Led PAR38, 26W, Dimmable, 82CRI, 2400 Lumen, 5000K, 25000 Life
Slang Terms

Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135794797 / 4052899443761 / 00046135794797
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED26PAR38H0D850 - Small Image
 
LED26PAR38H0D850 - Large Image
 
LED26PAR38H0D850 - Large Image
Attachments
 
 
LED26PAR38H0D850 - Specification Sheet
Tech Bulletins
 
 
LED26PAR38H0D850 - Tech Bulletin
Other Links
 
 
LED26PAR38H0D850 - Other
 
LED26PAR38H0D850 - Other
Features
Shape
PAR38
Wattage
26 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
LED PAR38
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Base Type
Medium
color rendering index (cri)
82 W
Style
PAR38-shape
Color
WHITE GLOSS
Dimensions and Weight
Length
5.07 in
Diameter
4.72 in
Size
4.76 IN
Descriptions
Description
26W LED PAR38 50K DIM 2400LM
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 82 CRI, 5000K, 26W, 120V
extra long description
SYL LED26PAR38HODIM850FL40WRP/79479
Long Description
OBS79479 LED PAR38, 26W, Dimmable, 82CRI, 2400 Lumen, 5000K, 25000 life
Additional Information
beam angle
40 °
Brightness (Lumens)
2400 lm
average life
25000 h
Maximum Operating Temperature
+104 °F
Power Factor
0.99
Minimum Operating Temperature
-4 °F
Standards Met
RoHS Compliant;UL Approved
package quantity
6 PK;1 CT
lumens
2.4k lm
Base
E26 Medium
dimmable
Yes Yes/No
Manufacturer Information
Manufacturers Part Number
LED26PAR38HODIM850FL40WRP/7947
Brand
Ledvance LLC
sub brand
ULTRA LED(TM)
GTIN
00046135794797
UPC
046135794797
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
1.69 lb
Weight per each
1.69
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Downlight;Spotlight
You must have an account to view stock levels
These alternate items can be purchased instead of LED26PAR38H0D850.
Jump To:

Similar Items

Similar items are close alternatives to LED26PAR38H0D850, though they may not be 100% alike.

Led PAR38, 23W, Dimmable, 81CRI, 2650 Lumen, 5000K, 25000 Life, Medium Base
  • Our Part #: LED25PAR38H0DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED25PAR38HODIM850FL40WRP/7479
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($208.14)
LED25PAR38H0DIM - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.69

Each

QTY:
Each
Add

* All prices subject to change.