LED13PAR38830FL4 - 13W Led PAR38 30K 1050LM 1100HRS

Sylvania

  • $7.51 (Each)
  • $7.51 (Each)

  • $45.06 (Per 6)

  • $90.12 (Per 12)
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
LED13PAR38830FL4
Manufacturer
Sylvania
Manufacturer's Part Number
LED13PAR38830FL4510YVRP2/79276
Description
13W Led PAR38 30K 1050LM 1100HRS
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792762 / 00046135792762
Weight per unit
0.7333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Carton
$90.12 (Per 12)
Standard Packaging
$45.06 (Per 6)
Resources
Images
 
 
LED13PAR38830FL4 - Small Image
 
LED13PAR38830FL4 - Large Image
 
LED13PAR38830FL4 - Large Image
Attachments
 
 
LED13PAR38830FL4 - Specification Sheet
Tech Bulletins
 
 
LED13PAR38830FL4 - Tech Bulletin
Other Links
 
 
LED13PAR38830FL4 - Other
 
LED13PAR38830FL4 - Other
 
LED13PAR38830FL4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Voltage Rating
120.00
Wattage
13.00
Lamp Type
LED PAR38
Material, Color, and Finish
Color Rendering Index
82
color temperature
3000 k
Base Type
Medium
color rendering index (cri)
82
Style
PAR38-shape
Dimensions and Weight
Diameter
4.72 in
Length
5.16 in
Size
4.76
Descriptions
Description
13W LED PAR38 30K 1050LM 1100HRS
extra long description
SYL LED13PAR38830FL4510YVRP2/79276
Product Type
LED PAR38 Lamp
Short Description
LED PAR38 Lamp, 82 CRI, 3000K, 13W, 120V
Long Description
Par38, 13W, NONDimmable, 82CRI, 1050 Lumen, 3000K, 11000 life
Additional Information
beam angle
45 °
Brightness (Lumens)
1050 lm
average life
11000 h
Minimum Operating Temperature
-4 °F
Maximum Operating Temperature
+104 °F
Standards Met
RoHS Compliant;UL Approved;ETL Listed
package quantity
12 CA;2 PK
lumens
1,050
Voltage
120.00 V
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED13PAR38830FL4510YVRP2/79276
Brand
SYLVANIA
GTIN
00046135792762
UPC
046135792762
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
0.73 lb
Weight per each
0.7333
Carton
12
Package
6
Uses, Certifications, and Standards
Application
General Lighting;Recessed Downlight;Wall Washer;Track Lighting
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED13PAR38830FL4.
Jump To:

Similar Items

Similar items are close alternatives to LED13PAR38830FL4, though they may not be 100% alike.

PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
  • Our Part #: LED13PAR38F830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13PAR38-F-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($258.96) ·
LED13PAR38F830 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat