LED13PAR30LND83 - 13W Led PAR30LN 30K

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13PAR30LND83
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED13PAR30LNDIM830FL40GL1W/782
Description
13W Led PAR30LN 30K
OBS30LNDIM830FL4022YG Led PAR30LN, 13W, Dimmable, 82CRI, 825 Lumen, 3000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135782282 / 00046135782282
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED13PAR30LND83 - Small Image
 
LED13PAR30LND83 - Large Image
Attachments
 
 
LED13PAR30LND83 - Specification Sheet
Tech Bulletins
 
 
LED13PAR30LND83 - Tech Bulletin
Other Links
 
 
LED13PAR30LND83 - Other
 
LED13PAR30LND83 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PAR30LN
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Style
PAR30-shape
Color
WHITE GLOSS
Dimensions and Weight
Size
3.78 In
Descriptions
Description
13W LED PAR30LN 30K
Product Type
LED13PAR30LNDIM830FL40GL1W 6/CS 1/Sku
extra long description
SYL LED13PAR30LNDIM830FL40GL1W/7822
Long Description
OBS30LNDIM830FL4022YG LED PAR30LN, 13W, Dimmable, 82CRI, 825 Lumen, 3000K, 25000 life
Additional Information
average life
25000 HR
beam angle
40 W
lumens
825 lm
Base
Medium
dimmable
Yes Yes/No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED13PAR30LNDIM830FL40GL1W/782
sub brand
Ultra
GTIN
00046135782282
UPC
046135782282
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat