FT18DL835RSEC0 - 18W CFL 4-Pin 35K 1250LM

Sylvania

  • $8.91 (Each)
  • $8.91 (Each)

  • $89.10 (Per 10)
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
FT18DL835RSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FT18DL/835/RS/ECO/20594
Description
18W CFL 4-Pin 35K 1250LM
Dulux 18W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
046135205941 / 0719183000997 / 00046135205941
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.91 (Each)
Standard Packaging
$89.10 (Per 10)
Resources
Images
 
 
FT18DL835RSEC0 - Small Image
 
FT18DL835RSEC0 - Large Image
Attachments
 
 
FT18DL835RSEC0 - Specification Sheet
Tech Bulletins
 
 
FT18DL835RSEC0 - Tech Bulletin
Other Links
 
 
FT18DL835RSEC0 - Other
 
FT18DL835RSEC0 - Other
 
FT18DL835RSEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
amperage rating
Ballast Dependent
Lamp Type
DULUX L
Shape
T5
Ballast Type
Electronic and Dimming
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Length
10.5
Descriptions
Description
18W CFL 4-PIN 35K 1250LM
Product Type
FT18DL835RSECO 10/CS 1/Sku
extra long description
SYL FT18DL/835/RS/ECO/20594 FT18DL8
Long Description
DULUX 18W long compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Additional Information
lumens
1,250
average life
20000
Base
2G11
total harmonic distortion
Ballast Dependent
start type
Rapid Start
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FT18DL/835/RS/ECO/20594
GTIN
00046135205941
UPC
046135205941
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI C78.901 - 2001
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FT18DL835RSEC0.
Jump To:

Cross Referenced

These items are similar to FT18DL835RSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16053 GE Lighting 00043168160537
F18BXSPX35RS10PK GE Lighting 00043168171755
20588 Osram Sylvania 00046135205880
FT18DL835RSECO Osram Sylvania 00046135205941
359323 Philips Lighting 00046677359324

* All prices subject to change.

Begin Live Chat