FB032850XPS6EC0 - 32W T8 22.5" 5K 85CRI 6" Leg Space Is or RS Op

Sylvania

  • $20.81 (Each)
  • $20.81 (Each)

  • $332.96 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FB032850XPS6EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/850XPS/6/ECO/22168
Description
32W T8 22.5" 5K 85CRI 6" Leg Space Is or RS Op
32W, 22.5" Mol, T8 Octron Curvalume XPS Extended Performance Super Fluorescent Lamp, 6" Leg Spacing, 5000K Color Temperature, Rare Eath Phoshor, 85 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Categories
Fluorescent Lamps - Shape Lamps
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221682 / 00046135221682
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.81 (Each)
Standard Packaging
$332.96 (Per 16)
Resources
Images
 
 
FB032850XPS6EC0 - Small Image
 
FB032850XPS6EC0 - Large Image
MSDS Sheets
 
 
FB032850XPS6EC0 - MSDS Sheet
Attachments
 
 
FB032850XPS6EC0 - Specification Sheet
Tech Bulletins
 
 
FB032850XPS6EC0 - Tech Bulletin
Other Links
 
 
FB032850XPS6EC0 - Other
 
FB032850XPS6EC0 - Other
 
FB032850XPS6EC0 - Other
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Wattage
32
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
85
Finish
Phosphor Coated
Descriptions
Description
32W T8 22.5" 5K 85CRI 6" LEG SPACE IS OR RS OP
Product Type
FBO32850XPS6ECO 137V 16/CS 1/Sku
extra long description
SYL FBO32/850XPS/6/ECO/22168 FBO328
Long Description
32W, 22.5" MOL, T8 OCTRON CURVALUME XPS Extended Performance Super fluorescent lamp, 6" leg spacing, 5000K color temperature, rare eath phoshor, 85 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
average life
24000
Manufacturer Information
Manufacturers Part Number
FBO32/850XPS/6/ECO/22168
Brand
SYLVANIA
GTIN
00046135221682
UPC
046135221682
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial/Residential
You must have an account to view stock levels
These alternate items can be purchased instead of FB032850XPS6EC0.
Jump To:

Cross Referenced

These items are similar to FB032850XPS6EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10489 GE Lighting 00043168104890
F32T8SPX50U62 GE Lighting 00043168689236
22053 Osram Sylvania 00046135220531
22168 Osram Sylvania 00046135221682
20927 Philips Lighting n/a
20928 Philips Lighting n/a
F32T8/TL750/U/6 Philips Lighting n/a
F32T8/TL850/U/6 Philips Lighting n/a

* All prices subject to change.