F96T12DX - 75W T12 96" Daylight Deluxe Single Pin Lamp

Sylvania

  • $15.07 (Each)
  • $15.07 (Each)

  • $226.05 (Per 15)

In-Stock: 143 available at other locations ( find a store with stock)
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
F96T12DX
Manufacturer
Sylvania
Manufacturer's Part Number
F96T12/DX/29500
Description
75W T12 96" Daylight Deluxe Single Pin Lamp
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135295003 / 00046135295003
Weight per unit
1.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.07 (Each)
Carton
$226.05 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
143
Resources
MSDS Sheets
 
 
F96T12DX - MSDS Sheet
Other Links
 
 
F96T12DX - Other
 
F96T12DX - Other
 
F96T12DX - Other
Attachments
 
 
F96T12DX - Specification Sheet
Images
 
 
F96T12DX - Small Image
 
Small Image - Small Image
 
F96T12DX - Large Image
 
F96T12DX - Large Image
Tech Bulletins
 
 
F96T12DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T12
Voltage Rating
Ballast Dependent
Wattage
75
Material, Color, and Finish
Base Type
1-Pin
Color Rendering Index
88
Color Rendering Index (Cri)
88
Color Temperature
6500
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.593 in
Length
96.0 in
Descriptions
Description
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP
Extra Long Description
LDV F96T12DX/29500 F96T12DX 15/CS 1
Long Description
75W, 96" MOL, T12 instant start Slimline fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications.
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, 1-Pin, T12, 88 CRI, 75 W
Additional Information
Average Life
12000 h
Base
Single Pin
Brightness (Lumens)
4360 lm
Bulb Shape
T12
Bulb Type
T12
Lumens
4360 Initial Lumens at 25 Degrees C
Package Quantity
15 CA
Start Type
Instant Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F96T12/DX/29500
Sub Brand
OSRAM SYLVANIA
GTIN
00046135295003
UPC
046135295003
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
1.43 lb/EA
Weight per each
1.4333
Carton
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
22 View Store
Bossier City
55 View Store
These alternate items can be purchased instead of F96T12DX.
Jump To:

Similar Items

Similar items are close alternatives to F96T12DX, though they may not be 100% alike.

Cross Referenced

These items are similar to F96T12DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14652 GE Lighting 00043168146524
29500 Osram Sylvania 00046135295003
29828 Osram Sylvania 00046135298288

* All prices subject to change.

Begin Live Chat