F096841EC0 - 96W T8 96" 4100K 82cri

Sylvania

  • $17.35 (Each)
  • $17.35 (Each)

  • $416.40 (Per 24)

In-Stock: 271 available at other locations ( find a store with stock)
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
F096841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/841/ECO/22149
Description
96W T8 96" 4100K 82cri
59W, 96" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221491 / 00046135221491
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.35 (Each)
Carton
$416.40 (Per 24)
Stock Availability
Cookeville
0 (Find nearest stock)
Nashville RDC
0
All Stores
271
Resources
MSDS Sheets
 
 
F096841EC0 - MSDS Sheet
Images
 
 
F096841EC0 - Small Image
 
Small Image - Small Image
 
F096841EC0 - Large Image
 
F096841EC0 - Large Image
Attachments
 
 
F096841EC0 - Specification Sheet
Other Links
 
 
F096841EC0 - Other
 
F096841EC0 - Other
 
F096841EC0 - Other
Tech Bulletins
 
 
F096841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Lamp Type
INSTANT START
Shape
T8
Voltage Rating
Ballast Dependent
Wattage
96 W
Material, Color, and Finish
Base Type
1-Pin
Color Rendering Index
82
Color Rendering Index (Cri)
82
Color Temperature
4100
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.098 in
Length
96 in
Descriptions
Description
96W T8 96" 4100K 82CRI
Extra Long Description
LDV FO96841ECO/22149 FO96841ECO 24/
Long Description
59W, 96" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC
Product Type
Linear Fluorescent Lamp
Short Description
Linear Fluorescent Lamp, 1-Pin, T8, 82 CRI, 96 W
Additional Information
Average Life
18000 h (3 hr on instant start);24000 h (12 hr on instant start)
Base
Single Pin
Brightness (Lumens)
5900 lm
Bulb Shape
T8
Bulb Type
T8
Lumens
5900
Package Quantity
24 CA
Start Type
Slimline Instant Start
Total Harmonic Distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO96/841/ECO/22149
Sub Brand
OSRAM SYLVANIA
GTIN
00046135221491
UPC
046135221491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.92 lb/EA
Weight per each
0.92
Carton
24
Uses, Certifications, and Standards
Application
Cove;Valance;Recessed Troffer;Strip Light Fixture
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of F096841EC0.
Jump To:

Similar Items

Similar items are close alternatives to F096841EC0, though they may not be 100% alike.

Cross Referenced

These items are similar to F096841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23416 GE Lighting 00043168234160
41891 GE Lighting 00043168418911
68870 GE Lighting 00043168688703
F96T8XLSPP41 GE Lighting 00043168679701
22149 Osram Sylvania 00046135221491
22032 Osram Sylvania 00046135220326
F96T8/TL841/PLUS/ALTO Philips Lighting n/a

* All prices subject to change.

Begin Live Chat