F032V35EC0 - 32W T8 48" 3500K 90cri

Sylvania

  • $4.02 (Each)
  • $4.02 (Each)

  • $120.60 (Per 30)

In-Stock: 0 available locally (Rome, GA) (change location)
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
F032V35EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO32/V35/ECO/22437
Description
32W T8 48" 3500K 90cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 3500K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic.Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135224379 / 00046135224379
Weight per unit
0.4207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Standard Packaging
$120.60 (Per 30)
Stock Availability
Rome
0 (Find nearest stock)
Atlanta
0
All Stores
228
Resources
Images
 
 
F032V35EC0 - Small Image
 
F032V35EC0 - Large Image
 
F032V35EC0 - Large Image
Attachments
 
 
F032V35EC0 - Specification Sheet
Tech Bulletins
 
 
F032V35EC0 - Tech Bulletin
Other Links
 
 
F032V35EC0 - Other
 
F032V35EC0 - Other
 
F032V35EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Current Rating
265 mA
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
90
Finish
Phosphor Coated
color temperature
3500
color rendering index (cri)
90
Dimensions and Weight
Diameter
1.098 in;27.9 mm
Length
48 in;1219.2 mm
Descriptions
Description
32W T8 48" 3500K 90CRI
Product Type
Fluorescent Lamp
Features
32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 3500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R).VIVID Color: High CRI lamps for color critical applications.
Short Description
Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
Special Features
Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
extra long description
SYL FO32V35ECO/22437 FO32V35ECO 30/
Long Description
32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 3500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC.VIVID Color: High CRI lamps for color critical applications.
Additional Information
bulb shape
T8
average life
22500 h
Brightness (Lumens)
2450 lm
ANSI Ballast Code
C78.81
start type
Rapid Start
Standards Met
ANSI C78.81
package quantity
1 CT;30 PK
GREEN CERTIFICATION
Yes
Made in USA
yes
lumens
2450
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO32/V35/ECO/22437
sub brand
Osram
GTIN
00046135224379
UPC
046135224379
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.4207 lb/EA
Weight per each
0.4207
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 228

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
126 View Store
Texarkana
8 View Store

A-L

Location Stock Available
Leesville
4 View Store
These alternate items can be purchased instead of F032V35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F032V35EC0, though they may not be 100% alike.

F32T8, 3500K, 85 Cri, High Performance Lamps, 25 PCS Per Carton, Egg Crate Packi...
  • Our Part #: KTLF32T8835HP
  • Rome Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTL-F32T8-835-HP-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($80.75) ·
KTLF32T8835HP - Keystone Technologies

Rome Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.23

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat