F028841XVSSEC0 - Fluor Lamp

Sylvania

  • $4.19 (Each)
  • $4.19 (Each)

  • $125.70 (Per 30)
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
F028841XVSSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO28/841/XV/SS/ECO/21421
Description
Fluor Lamp
28W, 48IN Mol, T8 Octron Extended Value Supersaver Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 83 Cri, Suitable For RS or Is Operation, Ecologic.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135214219 / 00046135214219
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$125.70 (Per 30)
Resources
Images
 
 
F028841XVSSEC0 - Small Image
 
F028841XVSSEC0 - Large Image
Attachments
 
 
F028841XVSSEC0 - Specification Sheet
Tech Bulletins
 
 
F028841XVSSEC0 - Tech Bulletin
Other Links
 
 
F028841XVSSEC0 - Other
 
F028841XVSSEC0 - Other
 
F028841XVSSEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
28
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color rendering index (cri)
83
color temperature
4100
Finish
Phosphor Coated
Descriptions
Description
FLUOR LAMP
Product Type
FO28841XVSSECO 30/CS 1/Sku
Long Description
28W, 48IN MOL, T8 OCTRON Extended Value SUPERSAVER fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC.
extra long description
SYL FO28841XVSSECO/21421 FO28841XVS
Additional Information
average life
40000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO28/841/XV/SS/ECO/21421
GTIN
00046135214219
UPC
046135214219
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.43
Carton
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F028841XVSSEC0.
Jump To:

Cross Referenced

These items are similar to F028841XVSSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72866 GE Lighting 00043168728669
21421 Osram Sylvania 00046135214219
22062 Osram Sylvania 00046135220623
22179 Osram Sylvania 00046135221798
22447 Osram Sylvania 00046135224478
F32T8/ADV841/EW/LL/ALTO 28 Watt Philips Lighting n/a

* All prices subject to change.

Begin Live Chat