CF23ELBR40827RP6 - 23W CFL FLD 27K Med Base 120V 82cri

Sylvania

  • $20.75 (Each)
  • $20.75 (Each)

  • $124.50 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELBR40827RP6
Manufacturer
Sylvania
Manufacturer's Part Number
7/RP-CF23EL/BR40/827/RP/6/2691
Description
23W CFL FLD 27K Med Base 120V 82cri
OBS26915 23W Compact Fluorescent Flood With Integral 120V Ballast Medium Screw Base Color Temperature 2700K 82cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135269158 / 00046135269158
Weight per unit
0.665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.75 (Each)
Standard Packaging
$124.50 (Per 6)
Stock Availability
Greensboro
0
All Stores
0
Resources
Images
 
 
CF23ELBR40827RP6 - Large Image
Attachments
 
 
CF23ELBR40827RP6 - Specification Sheet
MSDS Sheets
 
 
CF23ELBR40827RP6 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Integral
Shape
BR40
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
23 W W
Material, Color, and Finish
Color Rendering Index (Cri)
82 W
Color Temperature
2700 CCT
Descriptions
Description
23W CFL FLD 27K MED BASE 120V 82CRI
Long Description
OBS26915 23W Compact Fluorescent flood with integral 120V ballast medium screw base color temperature 2700K 82CRI
Product Type
CF23ELBR40827RP6 6/CS 1/Sku
Additional Information
Average Life
8000 HRS
Base
Medium
Lumens
1.25k lm
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
7/RP-CF23EL/BR40/827/RP/6/2691
Sub Brand
Dulux EL
GTIN
00046135269158
UPC
046135269158
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.665
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Greensboro Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CF23ELBR40827RP6.
Jump To:

Similar Items

Similar items are close alternatives to CF23ELBR40827RP6, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat