CF13DS827EC0 - 13W 2PIN CFL Plug In 82 2700K 82CRI Magnet Ballast

Sylvania

  • $3.48 (Each)
  • $3.48 (Each)

  • $174.00 (Per 50)

In-Stock: 220 available at other locations ( find a store with stock)
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
CF13DS827EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DS/827/ECO/21136
Description
13W 2PIN CFL Plug In 82 2700K 82CRI Magnet Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211362 / 00046135211362
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.48 (Each)
Standard Packaging
$174.00 (Per 50)
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
220
Resources
MSDS Sheets
 
 
CF13DS827EC0 - MSDS Sheet
Attachments
 
 
CF13DS827EC0 - Specification Sheet
Other Links
 
 
CF13DS827EC0 - Other
 
CF13DS827EC0 - Other
 
CF13DS827EC0 - Other
Images
 
 
CF13DS827EC0 - Small Image
 
CF13DS827EC0 - Large Image
 
CF13DS827EC0 - Large Image
Tech Bulletins
 
 
CF13DS827EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Ballast Type
Magnetic
Shape
S (T4)
Wattage
13
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
Color Rendering Index (Cri)
82
Color Temperature
2700
Dimensions and Weight
Diameter
0.472 in;12 mm
Descriptions
Description
13W 2PIN CFL PLUG IN 82 2700K 82CRI MAGNET BALLAST
Extra Long Description
LDV CF13DS/827/ECO/21136 CF13DS827E
Long Description
DULUX 13W single compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Product Type
Compact Fluorescent Lamp
Short Description
Compact Fluorescent Lamp, 13 W, GX23 2-Pin, S (T4), 82 CRI, 2700K
Special Features
Ecologic for Use on Magnetic Ballast
Additional Information
Average Life
10000 h
Base
GX23
Brightness (Lumens)
800 lm
Bulb Shape
S (T4)
GREEN CERTIFICATION
Yes
Lumens
800
Package Quantity
50 CA
Start Type
MAGNETIC
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DS/827/ECO/21136
GTIN
00046135211362
UPC
046135211362
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CF13DS827EC0.
Jump To:

Similar Items

Similar items are close alternatives to CF13DS827EC0, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat